take 10% off our everday low prices!

Offer applied at final checkout

Alegacy 8812RD - Stainless Steel 12 Oz. Ladle, Optima Line, Red Handle - Pkg Qty 12

Alegacy 8812RD - Stainless Steel 12 Oz. Ladle, Optima Line, Red Handle - Pkg Qty 12

Item #: WBB343098

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$5.49 ea.

Price: $65.88 / Pkg of 12

Save $3.29 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

S/S 12 oz. Ladle-Optima Line- Red Handle

Product Specifications

  • BRANDAlegacy®
  • MANUFACTURER PART NUMBER8812RD
  • DESCRIPTIONOptima Line Color-Coded Ladles, 13 Inches Handle

  • LENGTH INCHES13
  • CONSTRUCTIONStainless Steel
  • COLORSilver/Red
  • PACKAGE QUANTITY1
  • CAPACITY OUNCES12
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Alegacy 8848OR - Stainless Steel 8 Oz. Ladle, Optima Line, Orange Handle - Pkg Qty 12

Item #: WBB343098

Not Yet Rated

Usually ships in 5 to 8 days

$51.48

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Alegacy 8812RD - Stainless Steel 12 Oz. Ladle, Optima Line, Red Handle - Pkg Qty 12

Alegacy 8812RD - Stainless Steel 12 Oz. Ladle, Optima Line, Red Handle - Pkg Qty 12

Item #: WBB343098

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top