take 10% off our everday low prices!

Offer applied at final checkout

Alegacy 5511TN - Stainless Steel Tong, 9 1/2", Tan - Pkg Qty 12

Alegacy 5511TN - Stainless Steel Tong, 9 1/2", Tan - Pkg Qty 12

Item #: WBB343282

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$4.49 ea.

Price: $53.88 / Pkg of 12

Save $2.69 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Alegacy® Stainless Steel Tong - Tan

This 9-1/2" length tong is made of solid stainless steel for long lasting durability. Springless build eliminates bacteria-prone food traps and ensures no-pinch operation. Color coding provide easy identification and helps to reduce the risk of food-borne illnesses that result from cross contamination.

Product Specifications

  • BRANDAlegacy®
  • MANUFACTURER PART NUMBER5511TN
  • DESCRIPTIONOne Piece Tongs
  • LENGTH INCHES9-1/2
  • CONSTRUCTIONStainless Steel
  • COLORTan
  • PACKAGE QUANTITY1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Alegacy 5511GR - Stainless Steel Tong, 9 1/2", Green - Pkg Qty 12

Item #: WBB343282

Not Yet Rated

Usually ships in 5 to 8 days

$53.88

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Alegacy 5511TN - Stainless Steel Tong, 9 1/2", Tan - Pkg Qty 12

Alegacy 5511TN - Stainless Steel Tong, 9 1/2", Tan - Pkg Qty 12

Item #: WBB343282

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top