Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Alegacy

Model # :WBB343610

MPN #: 9091

Alegacy 9091 - Single Mesh Strainer, 2 3/4", Fine

Product Description
Italian made strainers are made with metal wire mesh, reinforced wire, rims and double fire tin dipped for the hightest level of corrosion protection.

PRICE
$3.96

Min. purchase quantity is 2
2
2
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4 in
Diameter2-3/4 in

Product Details

MaterialWood/Tin
Package Quantity12
DescriptionFine Single Mesh Strainer
Manufacturers Part Number9091
BrandAlegacy