take 10% off our everday low prices!

Offer applied at final checkout

Alegacy 9194 - Double Mesh Strainer, 5 1/2", Medium - Pkg Qty 12

Alegacy 9194 - Double Mesh Strainer, 5 1/2", Medium - Pkg Qty 12

Item #: WBB343686

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$3.39 ea.

Price: $40.68 / Pkg of 12

Save $2.03 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Italian made strainers are made with metal wire mesh, reinforced wire, rims and double fire tin dipped for the hightest level of corrosion protection.

Product Specifications

  • BRANDAlegacy®
  • MANUFACTURER PART NUMBER9194
  • DESCRIPTIONMedium
  • LENGTH INCHES6-1/2
  • CONSTRUCTIONWood/Tin
  • PACKAGE QUANTITY1
  • DIAMETER INCHES5-1/2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Alegacy 9094 - Single Mesh Strainer, 5 1/2", Fine - Pkg Qty 12

Item #: WBB343686

Not Yet Rated

Usually ships in 5 to 8 days

$44.28

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Alegacy 9194 - Double Mesh Strainer, 5 1/2", Medium - Pkg Qty 12

Alegacy 9194 - Double Mesh Strainer, 5 1/2", Medium - Pkg Qty 12

Item #: WBB343686

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top