Take 15% off your entire order!

Offer applied at checkout

+

8" L Row Spacer

8" L Row Spacer

Item #: WB796354

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $9.30

Save $0.47 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1 $9.30 ea.
  • Buy 2-5 $9.10 ea.
  • Buy 6+ $8.80 ea.

Quantity

Customers Also Viewed

TEAR DROP PALLET RACK
Rigid Row Spacer

This rigid row spacer is used to connect and space rack back-to-back for added stability.

Product Specifications

  • COLOR FINISHGalvanized
  • DESCRIPTION8" Row Spacer
  • MODEL796354
  • ASSEMBLYAssembled
  • BRANDInterlake Mecalux
  • CONSTRUCTIONSteel
  • MANUFACTURERS PART NUMBERIA501S00800Z
  • Base Model Number796354
  • ACCESSORY LENGTH INCHES8
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
8" L Row Spacer

8" L Row Spacer

Item #: WB796354

The item above has been added to your shopping list:

List name

Save Item to

Select List

    8" L Row Spacer
    8" L Row Spacer
    8" L Row Spacer
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant