SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Salt, Fertilizer and Seed Spreader Scoop

Salt, Fertilizer and Seed Spreader Scoop

Item #: WB260946

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

$18.99 up to 4% OFF

Price: $18.25

Save $0.91 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

SUV Tailgate Salt Spreader 4.4 cu feet - Light Commercial Use - TGSUVPROA

SUV Tailgate Salt Spreader 4.4 cu feet - Light Commercial Use - TGSUVPROA

Buyers SaltDogg Commercial Salt & Sand Tailgate Spreader - TGS03

Buyers SaltDogg Commercial Salt & Sand Tailgate Spreader - TGS03

Global Industrial® Universal Spreader, 100 Lb. Capacity

Global Industrial® Universal Spreader, 100 Lb. Capacity

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ 30" Oscillating Wall Mount Fan, 3 Speed, 8775 CFM, 1/3 HP, 1 Phase

Global Industrial™ 30" Oscillating Wall Mount Fan, 3 Speed, 8775 CFM, 1/3 HP, 1 Phase

TrueTemper® 1640700 18" Steel Blade Combo Snow Shovel W/ Wood D-Grip Handle

TrueTemper® 1640700 18" Steel Blade Combo Snow Shovel W/ Wood D-Grip Handle

Briggs & Stratton Medium Duty Dual-Stage Stage Snow Thrower W/ Electric Start, 27" Clearing Width

Briggs & Stratton Medium Duty Dual-Stage Stage Snow Thrower W/ Electric Start, 27" Clearing Width

Poly Salt, Fertilizer and Seed Spreader Scoop

Salt, Fertilizer and Seed Spreader Scoop is constructed of a durable, corrosion resistant plastic. Scoop measures 15"L x 7"W x 6-1/2"H. Great with storage box model 260945. 1 Year Limited Warranty.

Weights & Dimensions

  • Width 7 in
  • Length 15 in
  • Weight Capacity 5 to 8
  • Height 6-1/2 in
  • Weight 2.47 lbs

Product Details

  • Gate Control None
  • Spreading Material Ice Melt, Salt, Fertilizer and Seed
  • Brand Buyers Products
  • Material Poly Scoop
  • Manufacturers Part Number 9031110
  • Color Family Black
  • Spreader Type Free Hand

Warranty

  • Warranty 1 yr
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Salt, Fertilizer and Seed Spreader Scoop

Salt, Fertilizer and Seed Spreader Scoop

Item #: WB260946

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Salt, Fertilizer and Seed Spreader Scoop
    Salt, Fertilizer and Seed Spreader Scoop
    Salt, Fertilizer and Seed Spreader Scoop
    Salt, Fertilizer and Seed Spreader Scoop
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant