+

Customers Also Viewed
General purpose grade hot melt packaging tape for manual or automated industrial sealing of lightweight cartons with minimal exposure to handling, shipping and load stress. HP 100® is engineered with an aggressive, high-tack adhesive and excellent holding power to keep carton seals intact. Applicable Standards: CID A-A-1684C; FDA Indirect Contact CFR 21, 175.105; FDA Indirect Contact CFR 21, 177.1520.
Features:
- General purpose grade, light duty packaging tape
- Instant, permanent bond to a wide range of substrates and surfaces
- Special release coating for consistent, low force unwind off the roll
- Performs reliably to the core for efficient tape consumption
- Backing: 25 micron cast biaxially oriented polypropylene film
- Adhesive: Synthetic rubber/resin hot melt adhesive
Product Specifications
- BRANDShurtape®
- LENGTH FEET330
- LENGTH METERS100
- LENGTH YARDS110
- WIDTH INCHES2
- WIDTH MILLIMETERS48
- CORE SIZE INCHES3
- THICKNESS MIL1.6
- COLORClear
- CONSTRUCTIONPolypropylene
- TENSILE STRENGTH LB/IN21
- SERVICE TEMPERATURE20° - 150° F
- ELONGATION (%)150
- ADHESIVE TYPEHot Melt
- DESCRIPTIONEconomy Tape
- TYPEPackaging Tape
- PACKAGE QUANTITY36
- MANUFACTURERS PART NUMBER207142
- MODELHP 100
- APPLICATION TEMPERATURE35° - 110° F
- TAPE DUTYLight
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: James
Date: September 10, 2020
-
Reviewer: Anonymous
Date: March 11, 2019
Your review:
Just what we asked for. This gets the job done. -
Reviewer: Anonymous
Date: August 08, 2018
Your review:
I get so much more done now, more efficient. Love the integrity of the tape, doesnt tangle up so easily.
There are no questions for this product.

Global Industrial Heavy-Duty 2" Packaging Tape Dispenser With Adjustable Tape Brake
Item #: 795451
Free Shipping
$11.00

Cardboard Corrugated Boxes 16" x 12" x 8" 200#/ECT-32 - Pkg Qty 25
Item #: B012980
Not Yet Rated
Free Shipping
$32.25
Popular item in this category
Shurtape® HP 100 Carton Sealing Tape 2" x 55 Yds. 1.6 Mil Clear - Pkg Qty 36
Item #: 422833
Free Shipping
Ships same day.
$47.16

Shurtape® HP 100 Carton Sealing Tape 2" x 110 Yds. 1.6 Mil Clear - Pkg Qty 36
$2.08
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories