SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Shurtape® HP 200 Carton Sealing Tape 2" x 110 Yds. 1.9 Mil Clear - Pkg Qty 36

Shurtape® HP 200 Carton Sealing Tape 2" x 110 Yds. 1.9 Mil Clear - Pkg Qty 36

Item #: WB422747

(2)

Free Shipping

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

$6.70 ea.

Price: $241.20 / Pkg of 36

Save $12.06 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1 $241.20 /pkg.
  • Buy 2-3 $208.80 /pkg.
  • Buy 4-7 $201.60 /pkg.
  • Buy 8+ $198.00 /pkg.

Quantity

Customers Also Viewed

3M™ 371 Carton Sealing Tape 2" x 110 Yds. 1.8 Mil Clear - Pkg Qty 36

3M™ 371 Carton Sealing Tape 2" x 110 Yds. 1.8 Mil Clear - Pkg Qty 36

Free Shipping

Global Industrial™ Heavy-Duty Handheld Tape Dispenser W/ Adjustable Tape Brake, 2"W

Global Industrial™ Heavy-Duty Handheld Tape Dispenser W/ Adjustable Tape Brake, 2"W

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Shurtape® HP 200 Carton Sealing Tape 3" x 110 Yds. 1.9 Mil Clear - Pkg Qty 24

Shurtape® HP 200 Carton Sealing Tape 3" x 110 Yds. 1.9 Mil Clear - Pkg Qty 24

Free Shipping

Shurtape® HP 100 Carton Sealing Tape 2" x 110 Yds. 1.6 Mil Clear - Pkg Qty 36

Shurtape® HP 100 Carton Sealing Tape 2" x 110 Yds. 1.6 Mil Clear - Pkg Qty 36

Free Shipping

Shurtape® HP 100 Carton Sealing Tape 2" x 55 Yds. 1.6 Mil Clear - Pkg Qty 36

Shurtape® HP 100 Carton Sealing Tape 2" x 55 Yds. 1.6 Mil Clear - Pkg Qty 36

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

3M™ 375 Carton Sealing Tape 2" x 55 Yds. 3.1 Mil Clear - Pkg Qty 36

3M™ 375 Carton Sealing Tape 2" x 55 Yds. 3.1 Mil Clear - Pkg Qty 36

Free Shipping

Shurtape® HP 200 Carton Sealing Tape 2" x 55 Yds. 1.9 Mil Clear - Pkg Qty 36

Shurtape® HP 200 Carton Sealing Tape 2" x 55 Yds. 1.9 Mil Clear - Pkg Qty 36

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

3M™ 6147 Reinforced Water Activated Paper Tape 3" x 450 Yds. 6 Mil Kraft - Pkg Qty 10

3M™ 6147 Reinforced Water Activated Paper Tape 3" x 450 Yds. 6 Mil Kraft - Pkg Qty 10

Shurtape® AP 101 Carton Sealing Tape 2" x 110 Yds. 1.6 Mil Clear - Pkg Qty 36

Shurtape® AP 101 Carton Sealing Tape 2" x 110 Yds. 1.6 Mil Clear - Pkg Qty 36

Free Shipping

Shurtape® AP 201 Carton Sealing Tape 2" x 110 Yds. 2 Mil Clear - Pkg Qty 36

Shurtape® AP 201 Carton Sealing Tape 2" x 110 Yds. 2 Mil Clear - Pkg Qty 36

Free Shipping

Shurtape® AP 201 Carton Sealing Tape 2" x 110 Yds. 2 Mil Tan - Pkg Qty 36

Shurtape® AP 201 Carton Sealing Tape 2" x 110 Yds. 2 Mil Tan - Pkg Qty 36

Free Shipping

Shurtape® AP 101 Carton Sealing Tape 3" x 110 Yds. 1.6 Mil Clear - Pkg Qty 24

Shurtape® AP 101 Carton Sealing Tape 3" x 110 Yds. 1.6 Mil Clear - Pkg Qty 24

Free Shipping

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ Rubber Wheel and Tire Chock, 10"L x 8"W x 6"H

Global Industrial™ Rubber Wheel and Tire Chock, 10"L x 8"W x 6"H

Global Industrial™ Stretch Wrap Dispenser, Pistol Grip, For 15"-20"W Roll

Global Industrial™ Stretch Wrap Dispenser, Pistol Grip, For 15"-20"W Roll

Free Shipping

Quarter Dome Acrylic Mirror, Indoor, 18" Dia., 90° Viewing Angle

Quarter Dome Acrylic Mirror, Indoor, 18" Dia., 90° Viewing Angle

Start International Electric/Battery Tape Dispenser For 1"W Tape, 3 Preset Lengths

Start International Electric/Battery Tape Dispenser For 1"W Tape, 3 Preset Lengths

3M™ Scotch® 373 Machine Length Carton Sealing Tape 3" x 1000 Yds. 2.5 Mil Clear - Pkg Qty 4

3M™ Scotch® 373 Machine Length Carton Sealing Tape 3" x 1000 Yds. 2.5 Mil Clear - Pkg Qty 4

Shurtape® HP 200 Carton Sealing Tape 2" x 110 Yds. 1.9 Mil Clear


Features:
  • Production purpose grade, medium duty packaging tape
  • Instant, permanent bond to a wide range of substrates and surfaces
  • Special release coating for consistent, low force unwind off the roll
  • Performs reliably to the core for efficient tape consumption
  • Available in a variety of colors
  • Applicable Standards: ASTM D 1974-98 (2003); CID A-A-1684C; FDA Indirect Contact CFR 21, 175.105*; FDA Indirect Contact CFR 21, 177.1520* (*White not compliant with FDA Indirect Contact standards)

Weights & Dimensions

  • Width 48 mm
  • Tensile Strength 27 lb/in
  • Length 110 yd
  • Core Size 3 in
  • Thickness 1.9 mil

Product Details

  • Description Economy Tape
  • Application Temperature Range 35° - 110° F °F
  • Service Temperature 20° - 150° F
  • Type Packaging Tape
  • Brand Shurtape
  • Package Quantity 36
  • Tape Duty Light
  • Material Polypropylene
  • Manufacturers Part Number 207144
  • Percent Elongation 150
  • Color Family Clear
Customer Review

5.0

  • 5 Star

    2
  • 4 Star

    0
  • 3 Star

    1
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: JEFF

    Date: October 01, 2020

    On the fence still
    Your review:
    Great for the price but loud and unforgiving adhesive (sticks to itself if handled improperly). It does not splinter easy which was a concern when trying a 1.9 mil vs our 2.0 mil. So, that passed the test. Now its just up to working with this tape and seeing if we get used to the noise and adhesive after 36 rolls.
  • Reviewer: MARY

    Date: June 29, 2020

    Great for carton sealing
    Your review:
    We use this tape to seal our cartons (18x12x9) and it works extremely well and our 30+ pound boxes do not come apart.
  • Reviewer: DAVID

    Date: March 18, 2020

    Great product at this price point.
    Your review:
    Great tape for sealing cartons and shipping. Hot melt adhesive makes this good for almost any temperature & humidity. It has superior adhesion over standard packaging tape and the other hot melt tapes I've used. The 1.9 mil thickness is stronger than others at this price point so there was no issue with breakage during normal tensioning. Product was exactly as pictured and described.
Product Q & A

There are no questions for this product.

Accessories
Global Industrial™ Heavy-Duty Handheld Tape Dispenser W/ Adjustable Tape Brake, 2"W

Global Industrial™ Heavy-Duty Handheld Tape Dispenser W/ Adjustable Tape Brake, 2"W

Item #: 795451

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$13.50

Shurtape® Professional Pistol Grip Handheld Tape Dispenser, 2"W

Shurtape® Professional Pistol Grip Handheld Tape Dispenser, 2"W

Item #: B862728

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$22.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Global Industrial™ Heavy-Duty Handheld Tape Dispenser W/ Adjustable Tape Brake, 2"W

$13.50

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Shurtape® HP 200 Carton Sealing Tape 2" x 110 Yds. 1.9 Mil Clear - Pkg Qty 36

Shurtape® HP 200 Carton Sealing Tape 2" x 110 Yds. 1.9 Mil Clear - Pkg Qty 36

Item #: WB422747

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Shurtape® HP 200 Carton Sealing Tape 2" x 110 Yds. 1.9 Mil Clear - Pkg Qty 36
    Shurtape® HP 200 Carton Sealing Tape 2" x 110 Yds. 1.9 Mil Clear - Pkg Qty 36
    Shurtape® HP 200 Carton Sealing Tape 2" x 110 Yds. 1.9 Mil Clear - Pkg Qty 36
    Shurtape® HP 200 Carton Sealing Tape 2" x 110 Yds. 1.9 Mil Clear - Pkg Qty 36
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant