Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Clearance
Shurtape

Model # :WB422751

MPN #: 230982

Shurtape® AP 201 Carton Sealing Tape 2" x 110 Yds. 2 Mil Clear - Pkg Qty 36

Product Description
Production grade acrylic packaging tape for light to medium-weight carton sealing in manual and automated industrial sealing applications. AP 201® offers a 28 micron cast BOPP film backing and high-quality adhesive engineered to deliver clarity, UV resistance, premium aging characteristics and low odor.

Features:
  • Production grade, light/medium duty acrylic packaging tape
  • UV-resistant
  • Excellent aging characteristics
  • Performs in a range of temperatures
  • Applicable Standards: FDA Indirect Contact CFR 21, 175.105*; FDA Indirect Contact CFR 21, 177.1520* (*Clear option only)
CLEARANCE PRICE
$97.92  Sold in packages of 36 / $2.72 ea

was $150.48
Save $52.56 (35%)
1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length110 yd
Width2 in
Thickness2 mil
Tensile Strength24 lb/in
Core Size3 in

Product Details

TypeAcrylic Tape
ColorClear
Application Temperature Range20° - 110° F °F
Tape DutyMedium
MaterialPolypropylene
DescriptionIndustrial Grade Tape
Package Quantity36
Manufacturers Part Number230982
Percent Elongation150
Service Temperature-20° - 180° F
BrandShurtape