take 10% off our everday low prices!

Offer applied at final checkout

Sandusky Steel Desk with Center Drawer - Single Right Pedestal - 45" x 24" - Black/Walnut Top

Sandusky Steel Desk with Center Drawer - Single Right Pedestal - 45" x 24" - Black/Walnut Top

Item #: WB256542BW

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $350.95

Save $10.53 with 3% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

SANDUSKY STEEL SINGLE PEDESTAL DESKS
Single Pedestal Desk with Center Drawer
Steel office desks include a 1-1/8" thick laminate top that is stain, water and scratch resistant. Drawers include chrome plated drawer pull handles. Made with durable powder coated steel panels and drawers. 1" x 1" chrome plated tubular steel legs are scratch resistant and include adjustable leveling floor glides. Single Pedestal Desks include a 3/4 height pedestal, located on the right, with one box and one file drawer. File drawers include full extension glides and high drawer sides that accommodate hanging files. Box drawers include a divider for organized storage. Includes center drawer with supply tray. Meets or exceeds ANSI/BIFMA standards. Limited Lifetime Warranty.

Click here to see our matching Vertical Files.

Product Specifications

  • WIDTH INCHES45
  • DEPTH INCHES24
  • HEIGHT INCHES29-1/2
  • ASSEMBLYUnassembled
  • BRANDSandusky
  • DESCRIPTIONSingle Pedestal Desk with Center Drawer
  • SHAPERectangle
  • TOP CONSTRUCTIONLaminate
  • PEDESTAL TYPEBox/File
  • STYLESingle Pedestal
  • TOP COLORWalnut
  • FRAME COLORBlack
  • MANUFACTURERS PART NUMBER30078-BW
  • TYPESteel Desk
  • CENTER DRAWERYes
  • FRAME CONSTRUCTIONSteel
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: NEAL

    Date: August 13, 2013

    Good, simple desk
    Your review:
    These are good quality desks for the price. I have one in my office, and bought another as a replacement for a teacher's classroom desk. Solid desk, easy assembly (just a few screws for the legs)
Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Sandusky Steel Desk with Center Drawer - Single Right Pedestal - 45" x 24" - Black/Walnut Top

Sandusky Steel Desk with Center Drawer - Single Right Pedestal - 45" x 24" - Black/Walnut Top

Item #: WB256542BW

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top