SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

ITW Red Head 11013 - 3/8" x 3" Hex Sleeve Anchor - Pkg of 15

ITW Red Head 11013 - 3/8" x 3" Hex Sleeve Anchor - Pkg of 15

Item #: WBB366027

(1)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

Price: $20.50

Save $1.03 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Sleeve Anchor - 3/8 x 1-7/8" - Hex Nut w/ Washer - Steel - Zinc CR+3 - 50 Pk - Brighton-Best 278050

Sleeve Anchor - 3/8 x 1-7/8" - Hex Nut w/ Washer - Steel - Zinc CR+3 - 50 Pk - Brighton-Best 278050

Global Industrial™ Locker Bench Hardwood Top w/Steel Tube Pedestals, Bolt Down, 72 x 9-1/2 x 17

Global Industrial™ Locker Bench Hardwood Top w/Steel Tube Pedestals, Bolt Down, 72 x 9-1/2 x 17

ITW Red Head 11283 - 1/2" x 3" Hex Sleeve Anchor - Pkg of 25

ITW Red Head 11283 - 1/2" x 3" Hex Sleeve Anchor - Pkg of 25

ITW Red Head 11281 - 3/8" x 3" Hex Sleeve Anchor - Pkg of 50

ITW Red Head 11281 - 3/8" x 3" Hex Sleeve Anchor - Pkg of 50

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ 96"L Safety Railing

Global Industrial™ 96"L Safety Railing

Global Industrial™ 72"L Safety Railing

Global Industrial™ 72"L Safety Railing

Global Industrial™ 48"L Safety Railing

Global Industrial™ 48"L Safety Railing

ITW E-Z Ancor 25316 - Stud Solver 50 lb. Self-Drilling Drywall Anchor - Made In USA - Pkg of 50

ITW E-Z Ancor 25316 - Stud Solver 50 lb. Self-Drilling Drywall Anchor - Made In USA - Pkg of 50

Global Industrial™ Locker Bench Hardwood Top w/Steel Tube Pedestals, Bolt Down, 96 x 9-1/2 x 17

Global Industrial™ Locker Bench Hardwood Top w/Steel Tube Pedestals, Bolt Down, 96 x 9-1/2 x 17

0-80 Flush Press Insert - Brass - 240-000-Br - Made In USA - Pkg Qty 25

0-80 Flush Press Insert - Brass - 240-000-Br - Made In USA - Pkg Qty 25

Dewalt eng. by Powers 03794-PWR - Spike Anchor, Concrete Forming, 1/4" x 2-3/4" - Pkg Qty 100

Dewalt eng. by Powers 03794-PWR - Spike Anchor, Concrete Forming, 1/4" x 2-3/4" - Pkg Qty 100

Red Head 3/8" x 3" Hex Sleeve, 15 ct

For fastening applications in concrete, block, and brick. Contractor grade anchors. Anchor diameter equals hole diameter.

Weights & Dimensions

  • Head Hex ft
  • Size 3/8"
  • Length 3 in

Product Details

  • Package Quantity 15
  • Brand ITW Red Head
  • Country of Origin Import
  • Material Steel
  • Finish Zinc
  • Anchor Type Sleeve Anchor
  • Manufacturers Part Number 11013
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: September 19, 2018

    Good quality lag bolt
    Your review:
    bolts were easy to use and worked well
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
ITW Red Head 11013 - 3/8" x 3" Hex Sleeve Anchor - Pkg of 15

ITW Red Head 11013 - 3/8" x 3" Hex Sleeve Anchor - Pkg of 15

Item #: WBB366027

The item above has been added to your shopping list:

List name

Save Item to

Select List

    ITW Red Head 11013 - 3/8" x 3" Hex Sleeve Anchor - Pkg of 15
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant