x

Take 15% off your entire order!

Offer applied at checkout

+

Maglite® XL50-S3017 XL50™ 3 Cell AAA  LED Flashlight Black

Maglite® XL50-S3017 XL50™ 3 Cell AAA LED Flashlight Black

Item #: WB534116BK

(4)

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Ships same day.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Duracell® Procell® PC2400 AAA Battery - Pkg Qty 24

    $12.96

  • Energizer Industrial EN92 AAA Alkaline Batteries - Pkg Qty 24

    $10.08

  • Rayovac® Alkaline Ultra Pro™ AAA 24 Battery Contractor Pack - Pkg Qty 24

    $8.64

Price: $39.85

Save $1.99 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Maglite® SP2201H 2 Cell AA Mini LED Flashlight Black

Maglite® SP2201H 2 Cell AA Mini LED Flashlight Black

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Coast® HX5 Focusing LED Flashlight, 130 Lumens - Black

Coast® HX5 Focusing LED Flashlight, 130 Lumens - Black

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Maglite® SP2P01H Mini Pro™ 2 Cell AA LED Flashlight Black

Maglite® SP2P01H Mini Pro™ 2 Cell AA LED Flashlight Black

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Maglite® ST2D016 2 Cell D LED Flashlight Black

Maglite® ST2D016 2 Cell D LED Flashlight Black

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Coast™ 19490 G19 General Use LED Inspection Flashlight in Box - Black

Coast™ 19490 G19 General Use LED Inspection Flashlight in Box - Black

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

MAGLITE® XL™ SERIES LED COMPACT PERFORMANCE FLASHLIGHTS

XL50™ LED Flashlight
LED flashlight is designed for optimum light output. Delivers user-friendly, performance oriented features in a sleek, tactical design. Anodized finish inside and out for corrosion resistance and durability. Rugged, machined high-strength aluminum alloy case. Powered by 3 AAA alkaline batteries. Features a push-button tail cap switch for easy operation. Offers adjustable "spot-to-flood" beam. XL50™ Flashlights feature 3 selectable modes. Modes include high power, 25% power and emergency safety strobe.

Product Specifications

  • BRANDMaglite®
  • # BATTERIES REQUIRED3
  • COLOR FINISHBlack
  • BULB TYPELED
  • OVERALL LENGTH INCHES4-4/5
  • WEIGHT WITH BATTERY3.68 oz
  • RUNTIME FULL POWER HOURS8.75
  • TYPEFlashlight
  • MODELXL50
  • RECHARGEABLENo
  • INTRINSICALLY SAFENo
  • MAXIMUM LUMENS139
  • WATER RATINGIPX4
  • MODE TYPES"High, Low, Strobe"
  • MANUFACTURERS LIMITED WARRANTY YEARSLifetime
  • WATER RESISTANTYes
  • WIDTH INCHES1.05
  • LENGTH INCHES4.8
  • LIGHT MODES3
  • MAXIMUM LUMENS RANGE100 to 199
  • RECHARGING TIME HOURS--
  • CONSTRUCTIONAluminum
  • BEAM DISTANCE METERS224
  • EMERGENCY PREPYes
  • WEIGHT.40
  • BATTERIES INCLUDEDYes
  • APPROVALSNTOA
  • BATTERY TYPE REQUIREDAAA
  • STYLEGeneral Purpose
  • SERIESXL50™
  • MANUFACTURERS PART NUMBERXL50-S3017
Customer Review

5.0

  • 5 Star

    3
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: June 06, 2014

    Mini Flash light
    Your review:
    The flash light is easily concealed and has high density light. It fit our application.
  • Reviewer: Anonymous

    Date: December 03, 2013

    Bright and Durible
    Your review:
    This is a pretty decent flashlight and very bright.
  • Reviewer: Anonymous

    Date: December 01, 2012

    Excelent Flash light
    Your review:
    Works great and much brighter than the older original ones. Glad I switched to the LED versions. Had them engraved as well.
  • Reviewer: Anonymous

    Date: October 14, 2011

    Product of the USA
    Your review:
    This flashlight is actually better than I anticipated. Easy to operate, brighter than I expected. I intend to buy another.
Product Q & A

There are no questions for this product.

Accessories
Maglite® XL50-S3017 XL50™ 3 Cell AAA  LED Flashlight Black

Maglite® XL50-S3017 XL50™ 3 Cell AAA LED Flashlight Black

Item #: 534116BK

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$39.85

Princeton Tec® FUEL4-BK™ 70 Lumen Headlamp

Princeton Tec® FUEL4-BK™ 70 Lumen Headlamp

Item #: B688522

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$28.95

Popular item in this category

Maglite® ST3D016 3 Cell D LED Flashlight Black

Item #: 499118BK

(5)

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Available on or around 03/26/2021

$32.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Maglite® XL50-S3017 XL50™ 3 Cell AAA  LED Flashlight Black

Maglite® XL50-S3017 XL50™ 3 Cell AAA LED Flashlight Black

Item #: WB534116BK

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Maglite® XL50-S3017 XL50™ 3 Cell AAA  LED Flashlight Black
    Maglite® XL50-S3017 XL50™ 3 Cell AAA  LED Flashlight Black
    Maglite® XL50-S3017 XL50™ 3 Cell AAA  LED Flashlight Black
    Maglite® XL50-S3017 XL50™ 3 Cell AAA  LED Flashlight Black
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant