take 10% off our everday low prices!

Offer applied at final checkout

+

Bestar® Pedestal (Unassembled) - Bordeaux & Graphite - Prestige+

Bestar® Pedestal (Unassembled) - Bordeaux & Graphite - Prestige+

Item #: WBB378914

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Interion® Office Chair Mat for Carpet - 36"W x 48"L with 20" x 10" Lip - Straight Edge

    $23.95

  • Interion® Office Chair Mat for Hard Floor - 36"W x 48"L with 20" x 10" Lip - Straight Edge

    $23.95

$324.32 up to 45% OFF

Price: $177.95

Save $8.90 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Pedestal (Ready-to-assemble) in Bordeaux & Graphite

Collection features a steadfast value and guaranteed a traditional longevity design. Ideal for every type of Offices including home office. The pedestal has two utility drawers and a versatile file drawer that allows letter or legal filling. All drawers are fitted with double extension ball-bearing slides for a smooth utilization and durability. One lock secures the two bottom drawers. Fully reversible unit. Also available in Cognac Cherry or Chocolate finishes.


View the Prestige+ collection here.

Product Specifications

  • WIDTH INCHES15-3/8
  • DEPTH INCHES17-3/4
  • HEIGHT INCHES29-3/8
  • BRANDBestar®
  • DESCRIPTIONPedestal (Ready-to-assemble)
  • COLLECTIONPrestige+
  • LIMITED WARRANTY10 Years
  • TOP CONSTRUCTIONMelamine
  • PEDESTAL TYPEBox/Box/File
  • STYLESingle Pedestal
  • TOP COLORBordeaux
  • FILE DRAWER QUANTITY1
  • FRAME COLORGraphite
  • MANUFACTURERS PART NUMBER99620-39
  • TYPEPedestal
  • FRAME CONSTRUCTIONMelamine
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Bestar® Mobile Pedestal - Bordeaux & Graphite - Prestige+

Item #: WBB378914

Not Yet Rated

Usually ships in 7 to 10 days

$171.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bestar® Pedestal (Unassembled) - Bordeaux & Graphite - Prestige+

Bestar® Pedestal (Unassembled) - Bordeaux & Graphite - Prestige+

Item #: WBB378914

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top