take 10% off our everday low prices!

Offer applied at final checkout

Leviton BR20 20A, 125V, Duplex Receptacle, Self Grounding, Brown

Leviton BR20 20A, 125V, Duplex Receptacle, Self Grounding, Brown

Item #: WBB379839

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

$4.10 up to 15% OFF

Minimum Quantity: 41

Price: $3.49

Save $0.17 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Leviton BR20 20-Amp, 125-Volt, Narrow Body Duplex Receptacle, Self Grounding

20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Narrow Body Duplex Receptacle, Straight Blade, Commercial Grade, Self Grounding, Back and Side Wired, Steel Strap, Brown

Product Specifications

  • WIRING STYLEBack & Side
  • MADE IN THE U.S.A.Yes
  • BRANDLeviton®
  • VOLTAGE125
  • AMPERAGE20
  • COLORBrown
  • GRADECommercial
  • POLES AND WIRES"2 Pole, 3 Wire"
  • TYPEDuplex
  • MANUFACTURERS PART NUMBERBR20
  • NEMA5-20R
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Leviton BR20-W 20A, 125V, Duplex Receptacle, Self Grounding, White

Item #: WBB379839

Not Yet Rated

Usually ships in 5 to 8 days

$3.46

Close

41 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Leviton BR20 20A, 125V, Duplex Receptacle, Self Grounding, Brown

Leviton BR20 20A, 125V, Duplex Receptacle, Self Grounding, Brown

Item #: WBB379839

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top