+

Customers Also Viewed
The most compact drill driver in its class is more powerful than the competition. Built with a Milwaukee® 4-Pole frameless motor, the M18 Compact 1/2" Drill Driver delivers 500 in-lbs of torque and up to 1,800 RPM. At only 7-1/4" length, this drill driver allows you access to the tightest work spaces. An all-metal gear case and 1/2" metal chuck provide maximum durability, even on the most challenging worksites. REDLINK Intelligence provides advanced protection in abusive situations and manages the tool's temperature to provide maximum life. The REDLITHIUM Battery Pack delivers more work per charge and more work over pack life than the competitors. The kit includes two M18 Compact REDLITHIUM batteries, an M18 and M12 multi-voltage charger, and a carrying case.
Features:
- Milwaukee® 4-Pole Frameless Motor - Features a robust design combined with rare-earth magnets for longer life, best-in-class 500 in-lbs of torque and 0-400/0-1,800 RPM
- Compact Design: Allows greater accessibility in tight work spaces
- All-Metal Gear Case and Chuck: Provide maximum impact and shock durability
- REDLINK Intelligence: Advanced overload protects the tool against abusive situations and provides maximum life
- (1) M18 Compact 1/2" Drill Driver (2606-20)
- (2) M18 Compact REDLITHIUM Battery (48-11-1815)
- (1) M18 & M12 Multi-Voltage Charger (48-59-1812)
- (1) Carrying Case
Product Specifications
- CHUCK TYPEMetal
- BATTERY TYPELithium-Ion
- QTY CHARGERS INCLUDED1
- CAPACITY, WOODHigh-1"
- CAPACITY IN STEELLow-1/2"
- INCLUDES(2) Batteries, Charger, Case
- TORQUE500 in-lbs
- LED LIGHTYes
- MANUFACTURER'S LTD WARRANTY5
- BATTERY SIZECompact
- KITKit
- SPEED SETTINGS2
- STYLEPistol Grip
- CLUTCH SETTINGS21
- WEIGHT LBS2.9
- TYPECordless
- CHARGE TIME30 Min
- BRANDMilwaukee®
- DESCRIPTIONCordless Power Drill
- MANUFACTURERS PART NUMBER2606-22CT
- VOLTAGE18
- LENGTH7-1/4"
- CHUCK SIZE"1/2
- SERIESM18
- SPEED (RPM)400 / 1800
- QTY BATTERIES INCLUDED2
- KIT BOX / CASE Case
-
"Milwaukee® M18™ 1/2"" Drill Driver 2606-22CT"
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
-
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: Anonymous
Date: August 02, 2016
-
Reviewer: Anonymous
Date: June 13, 2016
Your review:
Look, I'm not a handy man. I work in a lab with rows and rows of rack-able gear. I needed something powerful, yet compact. I needed long battery life and a wide range of torque. Well, with this drill I got all I asked for. I swear by Milwaukee -
Reviewer: Anonymous
Date: November 04, 2014
Your review:
THIS IS A GREAT TOOL AND WORKS AS EXPECTED. -
Reviewer: Anonymous
Date: September 05, 2014
Your review:
no quiero otra marca -
Reviewer: Anonymous
Date: September 17, 2013
Your review:
It dues what I need it to do just kind of big -
Reviewer: Anonymous
Date: August 02, 2013
Your review:
Good value. Drill works great and ordering was a breeze. -
Reviewer: Anonymous
Date: May 08, 2013
Your review:
The M18 is just about as perfect of a tool as you can find. The battery technology is great. It uses a quick charger and each batter gas a series of LED's to visually display remaining battery life. The clutch works very well, preventing you from over-driving screws. It can easily handle the long 3" screws into hardwood. But the thing that I like most about this tool is it's feel. It just feels great in youy hand. Perfect balance. I love this Milwaukee M18! -
Reviewer: Anonymous
Date: April 24, 2013
Your review:
This is a great cordless drill. I have one already and when the DeWalt broke I purchased this Milwaukee. Has pleanty of toruque and does a great job. -
Reviewer: Anonymous
Date: February 15, 2012
Your review:
could not ask for more -
Reviewer: Anonymous
Date: November 02, 2011
Your review:
This is an excellent tool for the price. I was impressed with the battery life.
There are no questions for this product.

Milwaukee® 2735-20 M18™ LED Work Light (Bare Tool Only)
Item #: B243185
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$54.95

DeWALT® Pro Drilling/Driving Set DWAMF1280, 80 Pieces
Item #: B1035745
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$55.00

10-pc Spiral Extractor & Drill Bit Set in Metal Index
Item #: B223481
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$48.95

Milwaukee® 2361-20 M18™ Portable 18V LED Flood Light - 1100 Lumens (Tool Only)
Item #: B1811863
Not Yet Rated
Free Shipping
$86.95
Popular item in this category
Milwaukee 2801-22CT M18 1/2" Compact Brushless Drill/Driver Kit
Item #: B2321135
Not Yet Rated
Free Shipping
Ships same day.
$214.00

Milwaukee 2606-22CT M18 1/2" Cordless Compact Drill/Driver Kit
$207.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories