take 10% off our everday low prices!

Offer applied at final checkout

Single Recycle Cabinet - 30"W x 27-3/4"D x 39-15/32"H (Pewter Gray)

Single Recycle Cabinet - 30"W x 27-3/4"D x 39-15/32"H (Pewter Gray)

Item #: WBB380741

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Triple Recycle Cabinet
  • Single Recycle Cabinet
  • Single Recycle Cabinet
  • Double Recycle Cabinet

Single Recycle Cabinet

  • SELECT
  • Dark Blue
  • Red
  • Black
  • Gray
  • Blue
  • Sebring Gray

Gray

Price: $599.99

$100.00 / month suggested monthly payments with 6 mo. special financing on the purchase of $599.99 or save 5% on purchase.

Quantity

Customers Also Viewed

Single Recycle Cabinet - 30"W x 27-3/4"D x 39-15/32"H (Pewter Gray)

Single Recycle Cabinet is ideal for concealing a plastic recycling receptacle with dolly. Cabinet is made from heavy-duty steel, with a stainless steel top to resist staining and corrosion. Large, swing-out door makes removing receptacle quick and easy. Features a 12" recycling opening and leg levelers. Accommodates one 40 gallon recycle receptacle with dolly (sold separately). Measures 30"W x 27-3/4"D x 39-15/32"H. Pewter Gray finish.

Product Specifications

  • WIDTH INCHES30
  • DEPTH INCHES27-3/4
  • HEIGHT INCHES39-15/32
  • COLOR FINISHGray
  • CONSTRUCTIONSteel
  • MANUFACTURERS PART NUMBER791609-PG
  • MODELB380741
  • OPENING(1) 12" Circular Opening
  • DESCRIPTIONSingle Recycle Cabinet
  • BRANDShure
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Single Recycle Cabinet - 30"W x 27-3/4"D x 39-15/32"H (Sebring Gray)

Item #: WBB380741

Not Yet Rated

Usually ships in 36 to 39 days

$579.29

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Single Recycle Cabinet - 30"W x 27-3/4"D x 39-15/32"H (Pewter Gray)

Single Recycle Cabinet - 30"W x 27-3/4"D x 39-15/32"H (Pewter Gray)

Item #: WBB380741

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top