take 10% off our everday low prices!

Offer applied at final checkout

Shuretech STS-S2-8' Bench System-Carmine Red

Shuretech STS-S2-8' Bench System-Carmine Red

Item #: WBB380971

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $5,952.00

$992.00 / month suggested monthly payments with 6 mo. special financing on the purchase of $5,952.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Shuretech STS-S2-8' Bench System-Carmine Red

Single Bay Shuretech Bench System 8' Stationary unit w/ leg levelers, (2) 36" Lower Storage Cabinet, (1) 24" Lower Storage Cabinet, (1) 8' Stainless Steel Bench Top over wood core, (2) 4' Stainless Steel Utility Chase Panel, (2) 3' Upper Binder Cabinets, (1) 2' Monitor Enclosure w/ Door, (2) Technician Task Lights, (1) 8' (No Suggestions) Rubber Mat. Note: Side Tool Storage Cabinets sold separately; lower cabinets are stationary and upper cabinets are wall mounted

Product Specifications

  • MANUFACTURERS PART #STS-S2-CR
  • HEIGHT INCHES (FIXED LEG)80
  • COLOR FAMILYRed
  • COUNTRY OF ORIGINUSA
  • LEG STYLEPanel Leg
  • WEIGHT LBS.785
  • WIDTH INCHES96
  • HEIGHT INCHES80
  • DEPTH INCHES29
  • CONSTRUCTIONSteel
  • LEG TYPEFixed
  • COLOR FINISHCarmine Red
  • Capacity Lbs. (Evenly Distributed)400
  • DOOR QUANTITY5
  • DESCRIPTIONShuretech Bench System
  • SHELF QUANTITY1
  • DRAWER QUANTITY--
  • ASSEMBLYUnassembled
  • BRANDShure
  • TOP CONSTRUCTIONStainless Steel Square Edge
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Shuretech STS-S2-8' Bench System-Sebring Grey

Item #: WBB380971

Not Yet Rated

Usually ships in 36 to 39 days

$5,952.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Shuretech STS-S2-8' Bench System-Carmine Red

Shuretech STS-S2-8' Bench System-Carmine Red

Item #: WBB380971

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top