take 10% off our everday low prices!

Offer applied at final checkout

Custom® Series-Stationary, Hardwood Top, 2 Drawers/2 Doors-Sebring Grey

Custom® Series-Stationary, Hardwood Top, 2 Drawers/2 Doors-Sebring Grey

Item #: WBB381029

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $1,430.99

$238.50 / month suggested monthly payments with 6 mo. special financing on the purchase of $1,430.99 or save 5% on purchase.

Quantity

Customers Also Viewed

Custom® Series-Stationary, Hardwood Top, 2 Drawers/2 Doors-Sebring Grey

Custom® Series Bench - Stationary, hardwood maple top 60W x 24D x 1-3/4H, Bench cabinet with 2 drawers and 2 sliding doors - 48W x 24D x 34H, (2) 6 top overhangs left-hand and right-hand sides, 60W perforated steel backstop.

Product Specifications

  • MANUFACTURERS PART #811008-SG
  • HEIGHT INCHES (FIXED LEG)34
  • COLOR FAMILYGray
  • COUNTRY OF ORIGINUSA
  • LEG STYLEPanel Leg
  • WEIGHT LBS.295
  • WIDTH INCHES60
  • HEIGHT INCHES34
  • DEPTH INCHES24
  • CONSTRUCTIONSteel
  • LEG TYPEFixed
  • COLOR FINISHSebring Gray
  • DOOR QUANTITY2
  • DESCRIPTIONStationary Custom® Series
  • DRAWER QUANTITY2
  • ASSEMBLYUnassembled
  • BRANDShure
  • TOP CONSTRUCTIONMaple Butcher Block Square Edge
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Custom® Series-Stationary, Steel Top, 2 Drawers/2 Doors-Sebring Grey

Item #: WBB381029

Not Yet Rated

Usually ships in 29 to 32 days

$1,297.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Custom® Series-Stationary, Hardwood Top, 2 Drawers/2 Doors-Sebring Grey

Custom® Series-Stationary, Hardwood Top, 2 Drawers/2 Doors-Sebring Grey

Item #: WBB381029

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top