take 10% off our everday low prices!

Offer applied at final checkout

Akro-Mils Dividable Akrodrawer 31162 - 5-9/16"W x 11-5/8"D x 4-5/8"H  Gray - Pkg Qty 6

Akro-Mils Dividable Akrodrawer 31162 - 5-9/16"W x 11-5/8"D x 4-5/8"H Gray - Pkg Qty 6

Item #: WBB381301

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Blue
  • Gray

Gray

$4.89 ea.

Price: $29.34 / Pkg of 6

Save $1.47 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Akro-Mils Dividable Akrodrawer 31162 - 5-9/16"W x 11-5/8"D x 4-5/8"H Gray

High impact industrial grade polymer drawer designed for use in many environments from industrial to hospitals AkroDrawers keep supplies , parts, tools and other materials secure and dust free. Features 8 Divider slots for 10 possible compartments. Dividers sold separately.

Product Specifications

  • WIDTH INCHES5-9/16
  • DEPTH INCHES11-5/8
  • HEIGHT INCHES4-5/8
  • INSIDE WIDTH INCHES4-7/8
  • INSIDE DEPTH INCHES10-1/4
  • INSIDE HEIGHT INCHES4-3/8
  • CAPACITY LBS20
  • ASSEMBLYAssembled
  • BRANDAkro-Mils®
  • COLOR FINISHGray
  • CONSTRUCTIONHigh Impact Polystyrene
  • MANUFACTURERS PART NUMBER31162GRY
  • PACKAGE QUANTITY6
  • WEIGHT LBS1.1
  • MPN_MASTER31162
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Akro-Mils Dividable Akrodrawer 31162 - 5-9/16"W x 11-5/8"D x 4-5/8"H  Gray - Pkg Qty 6

Akro-Mils Dividable Akrodrawer 31162 - 5-9/16"W x 11-5/8"D x 4-5/8"H Gray - Pkg Qty 6

Item #: WBB381301

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top