Take 15% off your entire order!

Offer applied at checkout

Adjustable Steel Motor Mounting Base, For NEMA Frames 213

Adjustable Steel Motor Mounting Base, For NEMA Frames 213

Item #: WBB381988

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $39.95

Save $2.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Adjustable Steel Motor Mounting Base, For NEMA Frames 213. The adjustable motor base can be used to mount NEMA and IEC motors and adjust for belt tension using a push-pull mechanism and single bolt adjustment. Bolt Size 3/8 Inch, Length 12 3/4 Inches, Height 1 1/2 Inches, Width 10 1/2 Inches

Product Specifications

  • HEIGHT INCHES1-3/4
  • COLORGray
  • WIDTH INCHES11
  • LENGTH INCHES15
  • CONSTRUCTIONSteel Fabricated
  • MOTOR FRAME SIZE213
  • BRANDOverly Hautz
  • MANUFACTURERS PART NUMBER213
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Adjustable Steel Motor Mounting Base, For NEMA Frames 215

Item #: B381989

Not Yet Rated

Usually ships in 2 to 5 days

$39.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Adjustable Steel Motor Mounting Base, For NEMA Frames 213

Adjustable Steel Motor Mounting Base, For NEMA Frames 213

Item #: WBB381988

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant