discount codeFree shipping over 300

Applied at checkout

Adjustable Steel Motor Mounting Base, For NEMA Frames 254 w/ 2 Adjusting Bolts

Adjustable Steel Motor Mounting Base, For NEMA Frames 254 w/ 2 Adjusting Bolts

Item #: WBB381990

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $58.95

Save $1.77 with 3% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-4 $58.95 ea.
  • Buy 5+ $54.95 ea.

Quantity

Popular item in this category

Customers Also Viewed

Adjustable Steel Motor Mounting Base, For NEMA Frames 254. The adjustable motor base can be used to mount NEMA and IEC motors and adjust for belt tension using a push-pull mechanism. Features 2 adjusting bolts that are located directly under the feet of the motor for optimal control. Bolt Size 1/2 Inch, Length 17 3/4 Inches, Height 2 Inches, Width 15 1/8 Inches

Product Specifications

  • HEIGHT INCHES2
  • COLORGray
  • WIDTH INCHES15-1/8
  • LENGTH INCHES17-3/4
  • CONSTRUCTIONSteel Fabricated
  • MOTOR FRAME SIZE254
  • BRANDOverly Hautz
  • MANUFACTURERS PART NUMBER254B2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Adjustable Steel Motor Mounting Base, For NEMA Frames 254 w/ 2 Adjusting Bolts

Adjustable Steel Motor Mounting Base, For NEMA Frames 254 w/ 2 Adjusting Bolts

Item #: WBB381990

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top