Take 15% off your entire order!

Offer applied at checkout

Adjustable Steel Motor Mounting Base, For NEMA Frames 284 w/ 2 Adjusting Bolts

Adjustable Steel Motor Mounting Base, For NEMA Frames 284 w/ 2 Adjusting Bolts

Item #: WBB381992

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $78.95

Save $3.95 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Adjustable Steel Motor Mounting Base, For NEMA Frames 284. The adjustable motor base can be used to mount NEMA and IEC motors and adjust for belt tension using a push-pull mechanism. Features 2 adjusting bolts that are located directly under the feet of the motor for optimal control. Bolt Size 1/2 Inch, Length 19 3/4 Inches, Height 2 Inches, Width 16 7/8 Inches

Product Specifications

  • HEIGHT INCHES2
  • COLORGray
  • WIDTH INCHES16-7/8
  • LENGTH INCHES19-3/4
  • CONSTRUCTIONSteel Fabricated
  • MOTOR FRAME SIZE284
  • BRANDOverly Hautz
  • MANUFACTURERS PART NUMBER284B2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Adjustable Steel Motor Mounting Base, For NEMA Frames 286 w/ 2 Adjusting Bolts

Item #: B381993

Not Yet Rated

Usually ships in 2 to 5 days

$78.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Adjustable Steel Motor Mounting Base, For NEMA Frames 284 w/ 2 Adjusting Bolts

Adjustable Steel Motor Mounting Base, For NEMA Frames 284 w/ 2 Adjusting Bolts

Item #: WBB381992

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant