take 10% off our everday low prices!

Offer applied at final checkout

Motor Mount Adapter-Converts NEMA U Frames 182/184 to NEMA T Frames 143T/145T

Motor Mount Adapter-Converts NEMA U Frames 182/184 to NEMA T Frames 143T/145T

Item #: WBB382004

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $20.00

Save $1.00 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-4 $20.00 ea.
  • Buy 5+ $18.25 ea.

Quantity

Customers Also Viewed

Motor Mount Adapter, Converts from NEMA U Frames 182 or 184 to NEMA T Frames 143T or 145T, Length 7 1/2 Inches, Height 1 Inch, Width 2 1/4 Inches. Compensates for Differences in Mounting Hole Locations and Shaft Height without Altering Motor Axial Centerline or End of Shaft Extension

Product Specifications

  • HEIGHT INCHES1
  • COLORGray
  • WIDTH INCHES2-1/4
  • LENGTH INCHES7-1/2
  • MOTOR FRAME CONVERSION182U/184U to 143T/145T
  • CONSTRUCTIONSteel Fabricated
  • BRANDOverly Hautz
  • MANUFACTURERS PART NUMBER1814T
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Adjustable Steel Motor Mounting Base, For NEMA Frames 184

Item #: WBB382004

Not Yet Rated

Usually ships in 2 to 5 days

$25.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Motor Mount Adapter-Converts NEMA U Frames 182/184 to NEMA T Frames 143T/145T

Motor Mount Adapter-Converts NEMA U Frames 182/184 to NEMA T Frames 143T/145T

Item #: WBB382004

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top