take 10% off our everday low prices!

Offer applied at final checkout

Motor Mount Adapter-Converts NEMA U Frames 254U/256U to NEMA T Frames 213T/215T

Motor Mount Adapter-Converts NEMA U Frames 254U/256U to NEMA T Frames 213T/215T

Item #: WBB382006

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $36.95

Save $1.85 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-4 $36.95 ea.
  • Buy 5+ $34.95 ea.

Quantity

Customers Also Viewed

Motor Mount Adapter, Converts from NEMA U Frames 254U or 256U to NEMA T Frames 213T or 215T, Length 13 Inches, Height 1 Inch, Width 2 1/2 Inches. Compensates for Differences in Mounting Hole Locations and Shaft Height without Altering Motor Axial Centerline or End of Shaft Extension

Product Specifications

  • HEIGHT INCHES1
  • COLORGray
  • WIDTH INCHES2-1/2
  • LENGTH INCHES13
  • MOTOR FRAME CONVERSION254U/256U to 213T/215T
  • CONSTRUCTIONSteel Fabricated
  • BRANDOverly Hautz
  • MANUFACTURERS PART NUMBER25U21T
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Motor Mount Adapter-Converts NEMA U Frames 284U/286U to NEMA T Frames 254T/256T

Item #: WBB382006

Not Yet Rated

Usually ships in 2 to 5 days

$48.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Motor Mount Adapter-Converts NEMA U Frames 254U/256U to NEMA T Frames 213T/215T

Motor Mount Adapter-Converts NEMA U Frames 254U/256U to NEMA T Frames 213T/215T

Item #: WBB382006

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top