take 10% off our everday low prices!

Offer applied at final checkout

+

Bestar® L Desk with Hutch & Pedestal - 71"- Slate & Sandstone - Connexion Series

Bestar® L Desk with Hutch & Pedestal - 71"- Slate & Sandstone - Connexion Series

Item #: WB256758SS

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Interion® Office Chair Mat for Carpet - 36"W x 48"L with 20" x 10" Lip - Straight Edge

    $23.95

  • Interion® Office Chair Mat for Hard Floor - 36"W x 48"L with 20" x 10" Lip - Straight Edge

    $23.95

$1,446.70 up to 50% OFF

Price: $717.00

$119.50 / month suggested monthly payments with 6 mo. special financing on the purchase of $717.00 or save 5% on purchase.

Quantity

Customers Also Viewed

L-Shaped Workstation with Hutch
This modular office furniture collection creates a modern and contemporary office environment with function & style. This office furniture features durable 1" thick surfaces with a scratch, stain and scorch resistant melamine finish. All work surfaces are finished with a deluxe 2.5 mm shock-resistant PVC edge. Workstation includes credenza, hutch for credenza, one pedestal, return table, keyboard shelf and CPU platform. Credenza & Return table feature a 1/3 height modesty panel. Pedestal includes 2 box drawers and 1 file drawer for letter/legal file storage. Drawers are on full extension ball bearing slides. One lock secures bottom two drawers. Hutch includes two large flip-up doors and two large pigeon-hole compartments for paper storage. Features a rubber strip edging for cable management. Meets ANSI/BIFMA standards. Easy assembly. 10 Year Limited Warranty.


View the Connexion collection here.

Product Specifications

  • WIDTH INCHES71-1/8
  • DEPTH INCHES82-7/8
  • HEIGHT INCHES65-7/8
  • BRANDBestar®
  • DESCRIPTIONL-shaped Workstation with Hutch
  • COLLECTIONConnexion
  • LIMITED WARRANTY10 Years
  • SHAPEL Shape
  • TOP CONSTRUCTIONMelamine
  • PEDESTAL TYPEBox/Box/File
  • CAPACITY1 Person
  • STYLESingle Pedestal
  • TOP COLORGray
  • NUMBER OF SHELVES2
  • KEYBOARD SHELFYes
  • DOORS2
  • FILE DRAWER QUANTITY1
  • FRAME COLORBeige
  • MANUFACTURERS PART NUMBER93859-1559
  • TYPEWood Desk
  • FRAME CONSTRUCTIONMelamine
Customer Review

Not Yet Reviewed

Product Q & A

There are 1 questions and 1 answer for this product.

  • Can the return be changed from left to right?

    Question Asked By: George, January 10, 2020

    Answer This Question

    Question Answered By:

    • Product Expert, January 14, 2020

      Hello George, yes it is fully reversible. Thank you for your question.

Popular item in this category

Bestar® L Desk with Hutch & Pedestal - 71"- Bordeaux & Slate - Connexion Series

Item #: WB256758SS

Not Yet Rated

Usually ships in 7 to 10 days

$717.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bestar® L Desk with Hutch & Pedestal - 71"- Slate & Sandstone - Connexion Series

Bestar® L Desk with Hutch & Pedestal - 71"- Slate & Sandstone - Connexion Series

Item #: WB256758SS

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Bestar® L Desk with Hutch & Pedestal - 71"- Slate & Sandstone - Connexion Series
    Bestar® L Desk with Hutch & Pedestal - 71"- Slate & Sandstone - Connexion Series
    Bestar® L Desk with Hutch & Pedestal - 71"- Slate & Sandstone - Connexion Series

    Be the first to know about our special deals and events!

    Top