take 10% off our everday low prices!

Offer applied at final checkout

Quantum Mobile Kit QFS400 for Double Sided Storage Cabinet

Quantum Mobile Kit QFS400 for Double Sided Storage Cabinet

Item #: WBB382066

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $104.95

Save $5.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Mobile Kit for Double Sided Storage Cabinet

Mobile Kit for Double Sided Units. Mobile unit has a 500 lb. capacity and is equipped with 2 swivel, 2 rigid casters.

Drawer Size Reference
DrawersW"D"H"
A2-3/4112-1/2
B2-3/4113-5/16
C5-5/8112-1/2
D5-5/8113-5/16


Product Specifications

  • WIDTH INCHES--
  • DEPTH INCHES--
  • HEIGHT INCHES--
  • CAPACITY LBS800
  • ASSEMBLYUnassembled
  • BRANDQuantum
  • COLOR FINISHGray
  • CONSTRUCTIONPolyurethane
  • DRAWER COLOR--
  • DRAWER QUANTITY--
  • DRAWER QUANTITY (DRAWER SIZE)--
  • MANUFACTURERS PART NUMBERQFS400*
  • PACKAGE QUANTITY1
  • PRODUCT FAMILYAccessories
  • PRODUCT GROUPBin Racks
  • TYPEDouble
  • WEIGHT LBS9
  • WHEEL TYPE2 Swivel, 2 Rigid
  • accessory_typeCaster Kit
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Quantum Partition Wall System QLP-1861HC 18"W X 61"H Louvered Panel, Oyster White

Item #: WBB382066

Not Yet Rated

Usually ships in 5 to 8 days

$76.49

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Quantum Mobile Kit QFS400 for Double Sided Storage Cabinet

Quantum Mobile Kit QFS400 for Double Sided Storage Cabinet

Item #: WBB382066

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top