take 10% off our everday low prices!

Offer applied at final checkout

Quantum Interlocking Storage Cabinet QIC-161 - 11-3/4"Wx11-3/8"Dx11"H - 16 Gray Drawers

Quantum Interlocking Storage Cabinet QIC-161 - 11-3/4"Wx11-3/8"Dx11"H - 16 Gray Drawers

Item #: WBB382070

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $67.95

Save $3.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Interlocking Storage Cabinet 11-3/4"W 11-3/8"D x 11"H - 16 Gray Drawers

Organize and store your small parts with these modular storage cabinets. Interlocking storage cabinets have the unique ability to interlock horizontally and vertically allowing you to customize your storage needs. Pre-drilled holes on the backside of cabinet allow for wall mounting. Cabinets are made from high impact polystyrene. Drawers are removable and will not rust or corrode. Drawers have a recessed handle and come with a slotted label holder. Drawers have seven divider slots molded in so that it may be divided into multiple compartments. Clear window allows easy identification of parts. Unit comes complete with drawers, clear windows and two dividers per drawer.

Size Reference
BinW"D"H"
A2-3/4112-1/2
B2-3/4113-5/16
C5-5/8112-1/2
D5-5/8113-5/16


Product Specifications

  • WIDTH INCHES11-3/8
  • DEPTH INCHES11-3/4
  • HEIGHT INCHES11
  • CAPACITY LBS50
  • ASSEMBLYAssembled
  • BRANDQuantum
  • COLOR FAMILYGray
  • COLOR FINISHGray
  • DRAWER COLORGray
  • DRAWER CONSTRUCTIONPlastic
  • DRAWER QUANTITY16
  • DRAWER QUANTITY (DRAWER SIZE)16(A)
  • FRAME COLORGray
  • FRAME CONSTRUCTIONPlastic
  • MANUFACTURERS PART NUMBERQIC-161GY
  • PACKAGE QUANTITY1
  • WEIGHT LBS10
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Quantum Interlocking Storage Cabinet QIC-161 - 11-3/4"Wx11-3/8"Dx11"H - 16 Blue Drawers

Item #: WBB382070

Not Yet Rated

Usually ships in 5 to 8 days

$67.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Quantum Interlocking Storage Cabinet QIC-161 - 11-3/4"Wx11-3/8"Dx11"H - 16 Gray Drawers

Quantum Interlocking Storage Cabinet QIC-161 - 11-3/4"Wx11-3/8"Dx11"H - 16 Gray Drawers

Item #: WBB382070

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top