take 10% off our everday low prices!

Offer applied at final checkout

+

Bestar® L Desk with Pedestal - 71" - Bordeaux & Slate - Connexion Series

Bestar® L Desk with Pedestal - 71" - Bordeaux & Slate - Connexion Series

Item #: WB256771BS

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Interion® Office Chair Mat for Carpet - 36"W x 48"L with 20" x 10" Lip - Straight Edge

    $23.95

  • Interion® Office Chair Mat for Hard Floor - 36"W x 48"L with 20" x 10" Lip - Straight Edge

    $23.95

$1,026.25 up to 51% OFF

Price: $502.00

$83.67 / month suggested monthly payments with 6 mo. special financing on the purchase of $502.00 or save 5% on purchase.

Quantity

Customers Also Viewed

L-Shaped Workstation
This modular office furniture collection creates a modern and contemporary office environment with function & style. This office furniture features durable 1" thick surfaces with a scratch, stain and scorch resistant melamine finish. All work surfaces are finished with a deluxe 2.5 mm shock-resistant PVC edge. Workstation includes credenza, return table, pedestal with top, keyboard shelf and CPU platform. Credenza & Return table feature a 1/3 height modesty panel. Pedestal includes finished top for ease of installation alongside credenza or executive desk. Each pedestal includes 2 box drawers and 1 file drawer for letter/legal file storage. Drawers are on full extension ball bearing slides. One lock secures bottom two drawers. Reversible for left or right side installation. Meets ANSI/BIFMA standards. Easy assembly. 5 Year Limited Warranty.


View the Connexion collection here.

Product Specifications

  • WIDTH INCHES71-1/8
  • DEPTH INCHES82-7/8
  • HEIGHT INCHES30-3/8
  • BRANDBestar®
  • DESCRIPTIONL-shaped Workstation
  • COLLECTIONConnexion
  • LIMITED WARRANTY5 Years
  • SHAPEL Shape
  • TOP CONSTRUCTIONMelamine
  • PEDESTAL TYPEBox/Box/File
  • CAPACITY1 Person
  • STYLESingle Pedestal
  • TOP COLORBordeaux
  • KEYBOARD SHELFYes
  • FILE DRAWER QUANTITY1
  • FRAME COLORGray
  • MANUFACTURERS PART NUMBER93880-1439
  • TYPEWood Desk
  • FRAME CONSTRUCTIONMelamine
Customer Review

3.0

  • 5 Star

    0
  • 4 Star

    0
  • 3 Star

    1
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: WANDA

    Date: December 28, 2015

    Purchasing Manager
    Pros:
    Nice product.
    Cons:
    None
Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Bestar® L Desk with Pedestal - 71" - Slate & Sandstone - Connexion Series

Item #: WB256771BS

Not Yet Rated

Usually ships in 7 to 10 days

$508.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bestar® L Desk with Pedestal - 71" - Bordeaux & Slate - Connexion Series

Bestar® L Desk with Pedestal - 71" - Bordeaux & Slate - Connexion Series

Item #: WB256771BS

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Bestar® L Desk with Pedestal - 71" - Bordeaux & Slate - Connexion Series
    Bestar® L Desk with Pedestal - 71" - Bordeaux & Slate - Connexion Series
    Bestar® L Desk with Pedestal - 71" - Bordeaux & Slate - Connexion Series
    Bestar® L Desk with Pedestal - 71" - Bordeaux & Slate - Connexion Series

    Be the first to know about our special deals and events!

    Top