take 10% off our everday low prices!

Offer applied at final checkout

Quantum QIC-224-122 24"H Double Sided Floor Stand with 96 Gray Drawer Interlocking Storage Cabinet

Quantum QIC-224-122 24"H Double Sided Floor Stand with 96 Gray Drawer Interlocking Storage Cabinet

Item #: WBB382161

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 48 (D)
  • 64 (C)
  • 96 (B)
  • 128 (A)

96 (B)

Price: $1,035.00

$172.50 / month suggested monthly payments with 6 mo. special financing on the purchase of $1,035.00 or save 5% on purchase.

Quantity

Customers Also Viewed

24"H Double Sided Floor Stand with 96 Drawer Interlocking Storage Cabinet

Pre-Configured Interlocking Storage Cabinet Floor Stands provide an assortment of storage solutions to meet every need. All steel units are formed from heavy-duty 14 gauge steel and have a smooth powder coat finish. Interlocking Storage Cabinet Units come complete with drawers, clear windows and two dividers per drawer. Units can be made mobile with the addition of a mobile kit (sold separately).

Drawer Size Reference
DrawersW"D"H"
A2-3/4112-1/2
B2-3/4113-5/16
C5-5/8112-1/2
D5-5/8113-5/16


Product Specifications

  • WIDTH INCHES23-5/8
  • DEPTH INCHES16
  • HEIGHT INCHES28
  • CAPACITY LBS300
  • ASSEMBLYUnassembled
  • BRANDQuantum
  • COLOR FINISHGray
  • CONSTRUCTION14 Gauge Steel
  • DRAWER COLORGray
  • DRAWER CONSTRUCTIONPlastic
  • DRAWER QUANTITY96
  • DRAWER QUANTITY (DRAWER SIZE)96 (B)
  • MANUFACTURERS PART NUMBERQIC-224-122GY
  • PACKAGE QUANTITY1
  • PRODUCT FAMILYBin Racks & Shelving
  • PRODUCT GROUPBin Racks
  • TYPEDouble
  • WEIGHT LBS102
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Quantum QIC-248-64 48"H Double Sided Floor Stand with 96 Gray Drawer Interlocking Storage Cabinet

Item #: WBB382161

Not Yet Rated

Usually ships in 5 to 8 days

$1,265.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Quantum QIC-224-122 24"H Double Sided Floor Stand with 96 Gray Drawer Interlocking Storage Cabinet

Quantum QIC-224-122 24"H Double Sided Floor Stand with 96 Gray Drawer Interlocking Storage Cabinet

Item #: WBB382161

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top