take 10% off our everday low prices!

Offer applied at final checkout

Quantum QIC-270-83 70"H Double Sided Floor Stand with 192 Gray Drawer Interlocking Storage Cabinet

Quantum QIC-270-83 70"H Double Sided Floor Stand with 192 Gray Drawer Interlocking Storage Cabinet

Item #: WBB382198

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 192 (D)
  • 192 (C)
  • 288 (B)
  • 384 (A)

192 (C)

Price: $2,285.00

$380.83 / month suggested monthly payments with 6 mo. special financing on the purchase of $2,285.00 or save 5% on purchase.

Quantity

Customers Also Viewed

70"H Double Sided Floor Stand with 192 Drawer Interlocking Storage Cabinet

Pre-Configured Interlocking Storage Cabinet Floor Stands provide an assortment of storage solutions to meet every need. All steel units are formed from heavy-duty 14 gauge steel and have a smooth powder coat finish. Interlocking Storage Cabinet Units come complete with drawers, clear windows and two dividers per drawer. Units can be made mobile with the addition of a mobile kit (sold separately).

Drawer Size Reference
DrawersW"D"H"
A2-3/4112-1/2
B2-3/4113-5/16
C5-5/8112-1/2
D5-5/8113-5/16


Product Specifications

  • WIDTH INCHES23-5/8
  • DEPTH INCHES16
  • HEIGHT INCHES75
  • CAPACITY LBS800
  • ASSEMBLYUnassembled
  • BRANDQuantum
  • COLOR FINISHGray
  • CONSTRUCTION14 Gauge Steel
  • DRAWER COLORGray
  • DRAWER CONSTRUCTIONPlastic
  • DRAWER QUANTITY192
  • DRAWER QUANTITY (DRAWER SIZE)192 (C)
  • MANUFACTURERS PART NUMBERQIC-270-83GY
  • PACKAGE QUANTITY1
  • PRODUCT FAMILYBin Racks & Shelving
  • PRODUCT GROUPBin Racks
  • TYPEDouble
  • WEIGHT LBS300
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Quantum QIC-270-64 70"H Double Sided Floor Stand with 144 Gray Drawer Interlocking Storage Cabinet

Item #: WBB382198

Not Yet Rated

Usually ships in 5 to 8 days

$2,119.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Quantum QIC-270-83 70"H Double Sided Floor Stand with 192 Gray Drawer Interlocking Storage Cabinet

Quantum QIC-270-83 70"H Double Sided Floor Stand with 192 Gray Drawer Interlocking Storage Cabinet

Item #: WBB382198

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top