take 10% off our everday low prices!

Offer applied at final checkout

Wedge Anchor - 5-1/2" L x 3/4" Dia. - Galvanized - Wej-It ATG3452

Wedge Anchor - 5-1/2" L x 3/4" Dia. - Galvanized - Wej-It ATG3452

Item #: WBB382401

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 7

Price: $37.69

Save $1.88 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Galvanized Wedge Anchor - 5.5 Inches Long, 3/4 Inches Diameter

  • Will fit through a 1/16" larger pre-punched hole
  • Sets up fast. Needs less rotation to achieve required torque
  • Unique "Safety Shoulder" feature. Supports clip when anchor is under strain, minimizes bolt-end collapse and/or clip slippage under ultimate loading conditions
  • Enlarged dimples on clip. Reduces slip, more responsive in lighter concrete
  • 360° segment contact on clip. Equalizes load distribution providing greater load performance carrying capacity and "more forgiving" design

Product Specifications

  • BRANDWej-It
  • SIZE3/4-10
  • LENGTH INCHES5-1/2
  • MATERIALSteel
  • FINISHZinc
  • PACKAGE QTY10
  • ANCHOR TYPEWedge Anchor
  • UNIT OF MEASUREMENTInch (Imperial)
  • MANUFACTURERS PART NUMBERATG3452
  • COUNTRY OF ORIGINImport
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

7 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Wedge Anchor - 5-1/2" L x 3/4" Dia. - Galvanized - Wej-It ATG3452

Wedge Anchor - 5-1/2" L x 3/4" Dia. - Galvanized - Wej-It ATG3452

Item #: WBB382401

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top