take 10% off our everday low prices!

Offer applied at final checkout

+

simplehuman® Round Step Can - 9-1/4 Gallon Brushed SS

simplehuman® Round Step Can - 9-1/4 Gallon Brushed SS

Item #: WB261001SS

(2)

Ships same day.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $69.99

Save $3.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

simplehuman® Round Step Can - 9-1/4 Gallon Brushed SS

The simplehuman classic round step can is the ideal choice for any home. Its iconic round shape fits in corners, against the wall — just about anywhere. The strong steel pedal is designed to last, and the patented lid shox technology ensures a smooth, silent close every time.

Product Specifications

  • WIDTH INCHES13-3/10
  • DEPTH INCHES16-1/10
  • HEIGHT INCHES26-1/5
  • COLOR FINISHBrushed Stainless Steel
  • CONSTRUCTIONSteel
  • MANUFACTURERS PART NUMBERCW1894
  • STYLERound
  • TYPEStep Can
  • WEIGHT LBS10-1/5
  • GIFT ITEMYes
  • BRANDSimplehuman
  • CAPACITY GALLONS9-1/4
Customer Review

4.5

  • 5 Star

    1
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: MAC

    Date: March 23, 2018

    Perfect
    Your review:
    Exactly what was needed to complete our project.
  • Reviewer: LIZ

    Date: May 07, 2015

    Round Step Can
    Your review:
    Very nice product
    Pros:
    just the right size for the need we had in small commercial building bathrooms.
    Cons:
    none that we know of as of yet!
Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

simplehuman® Rectangular Step Can with Plastic Lid - 10 Gallon Brushed SS

Item #: WB261001SS

(1)

Usually ships in 3 to 6 days

$80.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
simplehuman® Round Step Can - 9-1/4 Gallon Brushed SS

simplehuman® Round Step Can - 9-1/4 Gallon Brushed SS

Item #: WB261001SS

The item above has been added to your shopping list:

List name

Save Item to

Select List

    simplehuman® Round Step Can - 9-1/4 Gallon Brushed SS
    simplehuman® Round Step Can - 9-1/4 Gallon Brushed SS
    simplehuman® Round Step Can - 9-1/4 Gallon Brushed SS
    simplehuman® Round Step Can - 9-1/4 Gallon Brushed SS
    simplehuman® Round Step Can - 9-1/4 Gallon Brushed SS
    simplehuman® Round Step Can - 9-1/4 Gallon Brushed SS
    simplehuman® Round Step Can - 9-1/4 Gallon Brushed SS
    simplehuman® Round Step Can - 9-1/4 Gallon Brushed SS
    simplehuman® Round Step Can - 9-1/4 Gallon Brushed SS
    simplehuman® Round Step Can - 9-1/4 Gallon Brushed SS
    simplehuman® Round Step Can - 9-1/4 Gallon Brushed SS
    simplehuman® Round Step Can - 9-1/4 Gallon Brushed SS
    simplehuman® Round Step Can - 9-1/4 Gallon Brushed SS
    simplehuman® Round Step Can - 9-1/4 Gallon Brushed SS
    simplehuman® Round Step Can - 9-1/4 Gallon Brushed SS
    simplehuman® Round Step Can - 9-1/4 Gallon Brushed SS

    Be the first to know about our special deals and events!

    Top