take 10% off our everday low prices!

Offer applied at final checkout

Tempco Finned Strip Heater, CSF00085, 240V, T4, 21"L 1900W

Tempco Finned Strip Heater, CSF00085, 240V, T4, 21"L 1900W

Item #: WBB382761

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 2

Price: $78.49

Save $3.92 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

This Tempco Finned Strip Heater is used for both forced (mounted in a duct) and natural convection air heating (mounted at the bottom of cabinet type ovens). The Finned Strip Heater's basic design consists of a helically wound resistance coil placed in a specially designed ceramic insulator. The resistance coil is mechanically connected to screw terminal for positive connection. Stainless steel rectangular tubing is used to house the heater assembly. All remaining voids are filled with high purity magnesium oxide to increase thermal conductivity and dielectric strength. Nickel Plated Steel Fins are mounted to the rectangular tubing. The fins have been specially designed to provide maximum surface contact for good heat dissipation into the finned cross sections, thus resulting in rapid heat transfer to the air.

Product Specifications

  • BRANDTempco
  • LENGTH INCHES21
  • WIDTH INCHES1-1/2
  • FIN DIMENSIONS INCHES2 x 1-3/8
  • SLOTTED HOLE LENGTH INCHES1/2
  • SLOTTED HOLE WIDTH INCHES5/16
  • MOUNTING DIMENSION INCHES20
  • FIN CONSTRUCTIONNickel Plated Steel
  • MAXIMUM TEMPERATURE °F1200
  • VOLTAGE240
  • WATTS HIGH1900
  • WATT DENSITY PER SQUARE INCH32
  • DESCRIPTIONFinned Strip Heater
  • TYPET4 Termination
  • MANUFACTURER PART NUMBERCSF00085
  • SCREW SIZE10 - 32
  • SHEATH CONSTRUCTIONStainless Steel
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Warranty

This product has a 12-month manufacturer's limited warranty for parts and a 12-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Popular item in this category

Tempco Finned Strip Heater, CSF00155, 240V, T1, 21"L 1900W

Item #: WBB382761

Not Yet Rated

Usually ships in 5 to 8 days

$76.49

Close

2 Product(s) Added to Cart

items ()
Checkout

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Tempco Finned Strip Heater, CSF00085, 240V, T4, 21"L 1900W

Tempco Finned Strip Heater, CSF00085, 240V, T4, 21"L 1900W

Item #: WBB382761

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top