take 10% off our everday low prices!

Offer applied at final checkout

+

Boss Executive Office Chair with Arms - Vinyl - Mid Back - White

Boss Executive Office Chair with Arms - Vinyl - Mid Back - White

Item #: WB256880WH

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Boss Reception Guest Chair - Vinyl - Black

    $156.95

  • Interion® Office Chair Mat for Carpet - 36"W x 48"L with 20" x 10" Lip - Straight Edge

    $23.95

  • Interion® Office Chair Mat for Hard Floor - 36"W x 48"L with 20" x 10" Lip - Straight Edge

    $23.95

$413.00 up to 45% OFF

Price: $225.95

Save $11.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

CARESSOFTPLUS™ EXECUTIVE CHAIRS
Mid Back Chair

CaressoftPlus™ executive chairs offer contemporary styling with breathable comfort. Executive high back chairs are upholstered in breathable CaressoftPlus™. CaressoftPlus™ is an ultra-soft and breathable material that has the look and feel of top grain leather with the low maintenance and durability of vinyl. 19 to 21-1/2" pneumatic seat height adjustment with tilt lock. Includes adjustable tilt tension control. Armrests are padded for added support. Seat measures 19-1/2"W x 20"D. Stable 5-blade, chrome plated 27" diameter base includes hooded swivel casters for easy mobility. 6 Year Limited Warranty.

Product Specifications

  • BRANDBoss
  • WIDTH INCHES28
  • DEPTH INCHES27
  • HEIGHT INCHES37-1/2
  • STYLEExecutive Chair
  • BACK TYPEMid Back
  • DESCRIPTIONExecutive Task Chair
  • SEAT WIDTH INCHES19-1/2
  • SEAT DEPTH INCHES20
  • MANUFACTURERS PART NUMBERB9406-WT
  • ARM HEIGHT INCHES26-1/2 to 29
  • Base Model Number256880
  • SEAT COLORWhite
  • SEAT CONSTRUCTIONVinyl
  • FRAME COLORChrome
  • FRAME CONSTRUCTIONMetal
  • NUMBER OF SEATS1
  • LIMITED WARRANTY6 Years
  • ADJUSTMENT TYPE (TILT)Center Tilt / Synchro Tilt
  • MINIMUM SEAT HEIGHT19
  • MAXIMUM SEAT HEIGHT21-1/2
  • CAPACITY LBS.275
  • APPLICATION/USAGEOffice Seating
  • BASE5 Legged
  • CASTERSYes
  • ARM TYPEFixed
  • MAS GREEN CERTIFIEDYes
  • CAL117 CERTIFIEDYes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Boss Executive Office Chair with Arms and Pillow Top - Vinyl - Mid Back - Black

Item #: WB256880WH

Not Yet Rated

Usually ships in 2 to 5 days

$205.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Boss Executive Office Chair with Arms - Vinyl - Mid Back - White

Boss Executive Office Chair with Arms - Vinyl - Mid Back - White

Item #: WB256880WH

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Boss Executive Office Chair with Arms - Vinyl - Mid Back - White
    Boss Executive Office Chair with Arms - Vinyl - Mid Back - White
    Boss Executive Office Chair with Arms - Vinyl - Mid Back - White
    Boss Executive Office Chair with Arms - Vinyl - Mid Back - White
    Boss Executive Office Chair with Arms - Vinyl - Mid Back - White
    Boss Executive Office Chair with Arms - Vinyl - Mid Back - White

    Be the first to know about our special deals and events!

    Top