take 10% off our everday low prices!

Offer applied at final checkout

MMF "Out Key" Control Tags 201300212 - Yellow, Pack of 24 Tags

MMF "Out Key" Control Tags 201300212 - Yellow, Pack of 24 Tags

Item #: WBB383308

(3)

Ships same day.

Enter zip code for delivery date estimate

Shipping to 10465 change

$11.67 up to 43% OFF

Price: $6.60

Save $0.33 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

MMF Industries™ "Out Key" Control Tags, 24 Pack Yellow

Lets you know when a key is loaned out. MMF Industries "Out Control" Key Tags are perfect keeping track of loaned keys. These reusable yellow vinyl tags can be used to record key number, key recipient, and date key was loaned to ensure that the key is returned to the proper slot. The "Out Control" Key Tags are packed 24 tags per pack. Quality key tags from MMF Industries.
  • Reusable vinyl tags with write-on surface noting key number, key recipient, and date key was loaned
  • 24-pack
  • Color(s): Yellow


Product Specifications

  • HEIGHT INCHES3-7/8
  • ASSEMBLYAssembled
  • BRANDMMF Industries
  • COLOR FINISHYellow
  • CONSTRUCTIONVinyl
  • MANUFACTURERS PART NUMBER201300212
  • PACKAGE QUANTITYPack of 24 Tags, Sold Per Pack
  • PRODUCT FAMILYKey Tag - Specialty
  • STYLE"Out Control" Tags
  • WEIGHT LBS0.060
Customer Review

5.0

  • 5 Star

    3
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Mike559

    Date: August 17, 2016

    Love it!
    Your review:
    Exactly what we needed for our key box.
    Pros:
    Durable & reusable
    Cons:
    None!
  • Reviewer: glenn

    Date: July 16, 2015

    Just Right
    Your review:
    THey fit my need just perfectly
    Pros:
    durable
    Cons:
    none
  • Reviewer: JANE

    Date: March 17, 2014

    purchasing
    Your review:
    As always, called my customer rep. she got me exactly what I wnated. Priced fair, shipped quickly.
Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

MMF Snap-Hook Oval Key Tags 5313260CA06, Tags 201-220, White

Item #: WBB383308

Not Yet Rated

Usually ships in 6 to 9 days

$7.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
MMF "Out Key" Control Tags 201300212 - Yellow, Pack of 24 Tags

MMF "Out Key" Control Tags 201300212 - Yellow, Pack of 24 Tags

Item #: WBB383308

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top