take 10% off our everday low prices!

Offer applied at final checkout

MMF STEELMASTER® 20-Key Wall Mount Key Rack 201302003 Sand

MMF STEELMASTER® 20-Key Wall Mount Key Rack 201302003 Sand

Item #: WBB383315

(8)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

$19.38 up to 41% OFF

Price: $11.50

Save $0.58 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

STEELMASTER® 20-Key Rack Sand

20-key rack for storing keys. Great for officesthe 20-Key Wall Mount Rack is made of a sturdy, yet lightweight, welded steel and comes with 20 white numbered key tags and 20 yellow "Out Keys". The "Out Keys can be placed in the slot when keys are loaned. The white key tags fit snugly and securely into the key rack slots, ensuring the keys will not fall out. The key tags have nickel-plated snap hooks; screws are included for easy mounting. Key Storage Rack with the quality STEELMASTER name.
  • Molded plastic rack with adhesive mounting pads
  • Includes 20 white key tags and 20 yellow "Out Key" tags
  • Additional key tags are available and can be ordered separately
  • Dimensions: 13-3/4H x 2-1/4D Inch
  • Color(s) Sand
  • Made in the USA
  • 20% Recycled Content


Product Specifications

  • WIDTH INCHES13-3/4
  • DEPTH INCHES--
  • HEIGHT INCHES2-1/4
  • ASSEMBLYAssembled
  • BRANDMMF Industries
  • COLOR FINISHSand
  • CONSTRUCTIONSteel
  • KEY CAPACITY20
  • MANUFACTURERS PART NUMBER201302003
  • PACKAGE QUANTITY1 Rack, 20 Key Tags
  • PRODUCT FAMILYKey Rack
  • WEIGHT LBS0.750
Customer Review

5.0

  • 5 Star

    6
  • 4 Star

    2
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: GARY

    Date: August 26, 2019

    Perfect
    Your review:
    Our items were received as shown online.Quick ship. Quality product. Competitive pricing.
  • Reviewer: Sheri

    Date: January 16, 2014

    Nice
    Your review:
    These are nice, it would be really nice if they would fit over each other, tried either way and they won't snap over each other flat.
  • Reviewer: Kay

    Date: December 10, 2013

    Handy Key Rack
    Your review:
    The only problem was that my husband felt the screws were too short for using in dry wall. There were no directions, so husband paid no attention to using in numeric order and without having seen it online he had no idea how to position it til I showed him. Spare keys are now organized and I know which goes to which farm equipment if he is not around.
  • Reviewer: Paul

    Date: December 09, 2013

    key rack
    Your review:
    We were very pleased with quality of this product. We received it in good time. I would recommend this to others.
  • Reviewer: RITA

    Date: November 20, 2013

    Key Holders
    Your review:
    These are great, when the need arises and you have more keys, you can just add a additional key strip. We keep ordering and adding more strips as needed!
  • Reviewer: JAY BLAZE

    Date: June 25, 2013

    IDEAL FOR BUSINESS!
    Your review:
    FINALLY FOUND THIS KEY RACK WITH ACCOMPANYING KEY CHAINS. INCREDIBLY HELPFUL FOR OUR PLUMBING BUSINESS. HELPS KEEP KEYS ORGANIZED AND EASY TO LOCATE! GREAT PRODUCT
  • Reviewer: Walter

    Date: June 18, 2013

    Key organizer
    Your review:
    A hard product to find and at a good price
  • Reviewer: William L. Ballard

    Date: April 24, 2013

    Ideal product for my needs.
    Your review:
    With 2 rental units on this property, I needed a good way to keep the keys cataloged and controlled. This key rack is ideal for that task. I am able to track the spare keys and control who has access to them.
Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

MMF Kit Cross Reference 80 Key Index 201802300 Two-Tag System

Item #: WBB383315

(1)

Usually ships in 10 to 13 days

$13.75

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
MMF STEELMASTER® 20-Key Wall Mount Key Rack 201302003 Sand

MMF STEELMASTER® 20-Key Wall Mount Key Rack 201302003 Sand

Item #: WBB383315

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top