take 10% off our everday low prices!

Offer applied at final checkout

Out of Stock

MMF STEELMASTER® 10-Key Wall Mount Key Rack 201401003 Sand

MMF STEELMASTER® 10-Key Wall Mount Key Rack 201401003 Sand

Item #: WBB383316

(3)

$9.31 up to 45% OFF

Price: $5.10

Save $0.26 with 5% off when you use your Global Industrial Credit Card.

Customers Also Viewed

STEELMASTER® 10-Key Rack Sand

Ideal way to organize and store keys for cars, boats, or file cabinets. Keep your keys accessible and organized. Perfect for storing car, boat, snowmobile, motorcycle, or office keys, the 10-Hook Key Rack comes with 10 reusable key tags with snap-hook fasteners and stick-on identity strips. Equipped with adhesive mounting pads, this Key Rack can be easily attached to walls or doors. Key Storage Rack with the quality STEELMASTER name
  • Molded plastic rack with adhesive mounting pads
  • Includes 10 reusable key tags with snap-hook fasteners and stick-on identity tags
  • Additional key tags are available and can be ordered separately
  • Dimensions: 8H x 2-1/4D Inch
  • Color(s) Sand
  • Made in the USA
  • 20% Recycled Content


Product Specifications

  • WIDTH INCHES8
  • DEPTH INCHES--
  • HEIGHT INCHES2-1/4
  • ASSEMBLYAssembled
  • BRANDMMF Industries
  • COLOR FINISHSand
  • CONSTRUCTIONPlastic
  • KEY CAPACITY10
  • MANUFACTURERS PART NUMBER201401003
  • PACKAGE QUANTITY1 Rack, 10 Key Tags
  • PRODUCT FAMILYKey Rack
  • WEIGHT LBS0.150
Customer Review

4.0

  • 5 Star

    2
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    1

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Steven

    Date: April 10, 2014

    I like
    Your review:
    Very nice product. Also comes with key tags. Is designed to stick with provided adhesive strips but I drilled holes and used screws. I would buy these again.
  • Reviewer: Bob

    Date: November 12, 2013

    Keyrack
    Your review:
    Great and handy
  • Reviewer: JL

    Date: January 31, 2012

    Steelmaster 10 key Rack
    Your review:
    We put the racks up, wondering if the adhesive would hold. It did not. We put some keys on and it fell down within an hour. We will be drilling some holes in them to mount them to the walls. It would be nice if they came with pre-drilled holes. *** Global Comment: We have addressed the issue with the manufacturer for the possible design improvement. ***
Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

MMF Self-Locking Octagonal Key Tags 5312726CB07 - Tags 221-240, Red

Item #: WBB383316

Not Yet Rated

Usually ships in 6 to 9 days

$6.40

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
MMF STEELMASTER® 10-Key Wall Mount Key Rack 201401003 Sand

MMF STEELMASTER® 10-Key Wall Mount Key Rack 201401003 Sand

Item #: WBB383316

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top