take 10% off our everday low prices!

Offer applied at final checkout

+

MMF STEELMASTER® Unitag™ 200 Key Cabinet 201920003 Single Key Lock Sand

MMF STEELMASTER® Unitag™ 200 Key Cabinet 201920003 Single Key Lock Sand

Item #: WBB383320

(3)

Ships same day.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Disc Tumbler Lock
  • Keyed Alike
  • Dual Control Lock
  • Combination Lock

Disc Tumbler Lock

Frequently Purchased Together

  • MMF "Out Key" Control Tags 201300212 - Yellow, Pack of 24 Tags

    $6.60

  • MMF Slotted Rack Key Tags with Snap-Hook 5313231AA06 - Numbered 1-20, White

    $7.60

  • MMF Slotted Rack Key Tags with Snap-Hook 5313231AB06 - Numbered 21-40, White

    $7.60

$315.41 up to 46% OFF

Price: $169.95

Save $8.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

STEELMASTER® Unitag 200 Key Cabinet Sand

Most thorough system to organize keys. Choose the key cabinet that meets your needs. The STEELMASTER Unitag Key Cabinets are available in models designed to hold 10, 30, 40, 60, 80, 110, 160, 200, 240, 320, 400, 500 or 715 keys. Perfect for offices, rental management companies, and truck and auto rental companies, the STEELMASTER UniTag Key Cabinet will keep track of your `loaner' keys and organize your business. Simply attach keys to the numbered key tags and file on the key racks slots, when a key is loaned an "Out Key" control tag recording the key number, key recipient and date is filled out and placed in the same spot as the loaned key, for additional accountability a record chart can also be filled out. Made of durable heavy-gauge steel, with a chip and scratch resistant pearl finish, this key cabinet's full piano-length hinge allow users to open the cabinet fully and view all keys. A door-mounted single-key lock secures the cabinet; predrilled holes and mounting hardware make for easy installation. Key cabinet is available in sand and can be purchased with master-keyed, keyed alike, dual-control, or combination locks on certain models for an extra charge. Key Cabinet with the quality STEELMASTER name.
  • Heavy duty, steel construction coated with chip and scratch resistant finish
  • Full piano-length hinge
  • Single Key Lock with two keys also available with Dual Control Lock Key designated with "D", Combination Lock is designated with "C", Master Key Lock designated with "M", and Keyed Alike designated with "KA"
  • Dimensions: 200-Key Capacity: 16-1/2W x 20-1/8H x 4-7/8D
  • Made in the USA
  • Includes Built-in extra panel
  • 20% Recycled Content


Product Specifications

  • WIDTH INCHES16-1/2
  • DEPTH INCHES4-7/8
  • HEIGHT INCHES20-1/8
  • ASSEMBLYAssembled
  • BRANDMMF Industries
  • COLOR FINISHSand
  • CONSTRUCTIONSteel
  • KEY CAPACITY200
  • LOCK TYPEDisc Tumbler Lock
  • MANUFACTURERS PART NUMBER201920003
  • PACKAGE QUANTITY1
  • PRODUCT FAMILYKey Cabinet - Single Slotted Key Tag
  • WEIGHT LBS20.250
Customer Review

5.0

  • 5 Star

    3
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: KATHLEEN

    Date: October 19, 2016

    Excellent product
    Your review:
    Quick delivery and what we expected. Great customer service.
  • Reviewer: Jade

    Date: February 12, 2015

    Great Quality
    Your review:
    Great quality, the company was fast and efficient in completing the order. Will absolutely order from the company.
    Pros:
    Great quality
    Cons:
    I'd prefer the slots for the key tags to be spaced out a little more
  • Reviewer: M. Hans

    Date: April 24, 2013

    It holds keys.
    Your review:
    This is a box with a door that holds keys. Pretty much like the picture except that (depending on the picture) there's a second "door" inside with more key racks. Works perfectly well.
Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

MMF STEELMASTER® Unitag™ 200 Key Cabinet 2019200C03 Combo Lock, Sand

Item #: WBB383320

(1)

Usually ships in 10 to 13 days

$179.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
MMF STEELMASTER® Unitag™ 200 Key Cabinet 201920003 Single Key Lock Sand

MMF STEELMASTER® Unitag™ 200 Key Cabinet 201920003 Single Key Lock Sand

Item #: WBB383320

The item above has been added to your shopping list:

List name

Save Item to

Select List

    MMF STEELMASTER® Unitag™ 200 Key Cabinet 201920003 Single Key Lock Sand
    MMF STEELMASTER® Unitag™ 200 Key Cabinet 201920003 Single Key Lock Sand
    MMF STEELMASTER® Unitag™ 200 Key Cabinet 201920003 Single Key Lock Sand
    MMF STEELMASTER® Unitag™ 200 Key Cabinet 201920003 Single Key Lock Sand
    MMF STEELMASTER® Unitag™ 200 Key Cabinet 201920003 Single Key Lock Sand
    MMF STEELMASTER® Unitag™ 200 Key Cabinet 201920003 Single Key Lock Sand
    MMF STEELMASTER® Unitag™ 200 Key Cabinet 201920003 Single Key Lock Sand

    Be the first to know about our special deals and events!

    Top