take 10% off our everday low prices!

Offer applied at final checkout

MMF Slotted Rack Key Tags with Snap-Hook 5313231AB06 - Numbered 21-40, White

MMF Slotted Rack Key Tags with Snap-Hook 5313231AB06 - Numbered 21-40, White

Item #: WBB383332

(1)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

$12.53 up to 39% OFF

Price: $7.60

Save $0.38 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

MMF Industries™ Slotted Rack White Key Tags 21-40

Available in plain, numbered, white or assorted colors. MMF Industries Slotted Key Tags are perfect keeping track of keys for offices, rental management companies, storage facilities, and fleet trucking companies. The sturdy 1-1/4"H plastic key tags are attached to nickel-plated snap hooks. The write-on surface of these key tags can be purchased with numbers or without; the numbered key tags provide additional organization and are packed 20 tags per pack in increments of twenty from 1-20 to 221-240. The color assortment 20-pack includes five red tags, five yellow tags, five green tags, and five blue tags; these are sold in both a sealed bag and a clamshell container pack. White color only sold separately. Quality key tags from MMF Industries.
  • 1-1/4" H plastic key tags with write-on surface and nickel-plated snap hook
  • Available in numbered or non-numbered key tags
  • Available in all white or multi-colored assortments
  • 20-pack in sealed bag or clamshell retail pack
  • Dimensions: 1-1/4"H
  • Color(s):
  • 20-Pack White
  • Assorted: Five Red Tags, Five Yellow Tags, Five Green Tags, and Five Blue Tags


Product Specifications

  • HEIGHT INCHES1-1/4
  • ASSEMBLYAssembled
  • BRANDMMF Industries
  • COLOR FINISHWhite
  • CONSTRUCTIONNickel-Plated Plastic
  • MANUFACTURERS PART NUMBER5313231AB06
  • PACKAGE QUANTITY1 Pack of 20 Tags
  • PRODUCT FAMILYKey Tag - Slotted
  • STYLEResealable Bag
  • TYPENumbered 21-40
  • WEIGHT LBS0.150
Customer Review

5.0

  • 5 Star

    0
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Geraldine Griffo

    Date: November 12, 2019

    Exact ones we use in our other cabinets, good pric
    Your review:
    these are the exact ones we using in all our key cabinets.
Product Q & A

There are no questions for this product.

See More Questions & Answers

You might be interested in this similar product

MMF STEELMASTER® ID Key Tags 201400647 - 1 Pack of 20 Tags, Assorted Color

Item #: WBB383332

(12)

Ships same day.

$5.80

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
MMF Slotted Rack Key Tags with Snap-Hook 5313231AB06 - Numbered 21-40, White

MMF Slotted Rack Key Tags with Snap-Hook 5313231AB06 - Numbered 21-40, White

Item #: WBB383332

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top