x

Take 15% off your entire order!

Offer applied at checkout

MMF Snap-Hook Oval Key Tags 201800912 Plain, Pack of 20 Tags, Yellow

MMF Snap-Hook Oval Key Tags 201800912 Plain, Pack of 20 Tags, Yellow

Item #: WBB383354

(4)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Green
  • Yellow
  • White
  • Red
  • Blue

Yellow

$9.15 up to 39% OFF

Price: $5.60

Save $0.28 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

MMF Industries™ Snap-Hook Colored Oval Key Tags, Yellow

Single color or multi-colored key tag packs. MMF Industries Snap Hook Oval Key Tags are perfect for offices, rental management companies, storage facilities, and fleet trucking companies. The sturdy 1-1/4"H plastic key tags with write-on surface are attached to chrome-plated key holders. Packed in 20-Pack re-sealable plastic bags, the Snap Hook Colored Oval Key Tags are available in red, yellow, blue and green; an assortment of 5 red tags, 5 yellow tags, five green tags and five blue tags is also available. Quality key tags from MMF Industries.
  • Plastic key tags with write-on surface are attached to chrome-plated key holders
  • 20-pack of individual color
  • Dimensions: 1-1/4"H
  • Color(s): Red, yellow, blue, green or assortment of 5 red tags, 5 yellow tags, five green tags and five blue tags


  • HEIGHT INCHES 1-1/4
  • ASSEMBLY Assembled
  • BRAND MMF Industries
  • COLOR FINISH Yellow
  • CONSTRUCTION Plastic
  • MANUFACTURERS PART NUMBER 201800912
  • PACKAGE QUANTITY 1 Pack of 20 Tags
  • PRODUCT FAMILY Key Tag - Hook-Style Two-Tag
  • TYPE Plain
  • WEIGHT LBS 0.075
Customer Review

4.5

  • 5 Star

    2
  • 4 Star

    1
  • 3 Star

    1
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: March 23, 2018

    Snap hook key tag, yellow
    Your review:
    This key tag made it extremely easy to identify highly sensitive keys. Allowing us to make certain those keys are issued to select persons who had special access needs. Allowing for a more secure facility.
  • Reviewer: Anonymous

    Date: August 27, 2015

    Key tags
    Your review:
    good product fast shipping
  • Reviewer: Anonymous

    Date: June 04, 2014

    Key Tags
    Your review:
    Work great for what we use them for
  • Reviewer: Anonymous

    Date: May 19, 2011

    Prompt and accurate
    Your review:
    Arrived within days of order. Exactly what I needed. Thank You.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
MMF Snap-Hook Oval Key Tags 201800912 Plain, Pack of 20 Tags, Yellow

MMF Snap-Hook Oval Key Tags 201800912 Plain, Pack of 20 Tags, Yellow

Item #: WBB383354

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant