take 10% off our everday low prices!

Offer applied at final checkout

MMF Kit Cross Reference 240 Key Index  201802400 Two-Tag System

MMF Kit Cross Reference 240 Key Index 201802400 Two-Tag System

Item #: WBB383391

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

$26.52 up to 41% OFF

Price: $15.75

Save $0.79 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

MMF Industries™ Kit Cross Reference 240 Key Index Two-Tag System

Complete system to track loaner keys. The Cross Reference kit includes a hard cover vinyl binder, instructions on how to set-up your Dupli-Key System, Key Loan Register Sheets and a 3-Way Cross Reference Index. The perfect system to track loaner keys. Available in 80-Key and 240-Key systems.

Product Specifications

  • WIDTH INCHES7
  • DEPTH INCHES1
  • HEIGHT INCHES9-3/4
  • ASSEMBLYAssembled
  • BRANDMMF Industries
  • COLOR FINISHBlue Binder
  • CONSTRUCTIONVinyl
  • KEY CAPACITYRecord 240 Key Entries
  • MANUFACTURERS PART NUMBER201802400
  • PACKAGE QUANTITY1
  • TYPE240 Key Index Kit In Binder
  • WEIGHT LBS0.075
Customer Review

4.0

  • 5 Star

    0
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: SUSAN

    Date: April 10, 2014

    Security Assistant
    Your review:
    Works very well for the Security key system.
Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

MMF Kit Cross Reference 80 Key Index 201802300 Two-Tag System

Item #: WBB383391

(1)

Usually ships in 10 to 13 days

$13.75

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
MMF Kit Cross Reference 240 Key Index  201802400 Two-Tag System

MMF Kit Cross Reference 240 Key Index 201802400 Two-Tag System

Item #: WBB383391

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top