take 10% off our everday low prices!

Offer applied at final checkout

Out of Stock

MMF Wrist Coil 20145AP47 - Assorted Colors, Retail Packaging, Pack of 10 Coils - Pkg Qty 10

MMF Wrist Coil 20145AP47 - Assorted Colors, Retail Packaging, Pack of 10 Coils - Pkg Qty 10

Item #: WBB383416

Not Yet Rated

  • SELECT
  • Red
  • Assorted Color
  • Black

Assorted Color

$2.07 ea.

Price: $20.70 / Pkg of 10

Save $1.03 with 5% off when you use your Global Industrial Credit Card.

Customers Also Viewed

MMF Industries™ Cool Wrist Coil - Assorted Colors, Retail Packaging

Keep important keys or security pass close at hand. MMF Industries Wrist Coil is ideal for securing keys or I.D. badges on the job, at workouts, or during water sports. Available in several fashion colors, the coils feature sturdy, split ring key holders that can hold one or more keys or badges. Quality wrist tags from MMF Industries.
  • Dimensions: One size fits all
  • Color(s) Red, Black, White. Or choose fun colors with Cool Coils™: Blueberry, Tangerine, Line, Strawberry, and Grape


Product Specifications

  • ASSEMBLYAssembled
  • BRANDMMF Industries
  • COLOR FINISHAssorted Color
  • CONSTRUCTIONCoil
  • MANUFACTURERS PART NUMBER20145AP47
  • PACKAGE QUANTITY1 Pack of 10 Coils
  • PRODUCT FAMILYKey Chains
  • TYPEWrist Coil
  • WEIGHT LBS0.035
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

MMF Key Receipt Slips 201801500 Two-Tag System

Item #: WBB383416

(-1)

Usually ships in 10 to 13 days

$3.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
MMF Wrist Coil 20145AP47 - Assorted Colors, Retail Packaging, Pack of 10 Coils - Pkg Qty 10

MMF Wrist Coil 20145AP47 - Assorted Colors, Retail Packaging, Pack of 10 Coils - Pkg Qty 10

Item #: WBB383416

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top