take 10% off our everday low prices!

Offer applied at final checkout

MMF Slotted Rack Key Tags with Snap-Hook 201300006 Plain White, Resealable Bag, 2 Pack of 40 Tags - Pkg Qty 2

MMF Slotted Rack Key Tags with Snap-Hook 201300006 Plain White, Resealable Bag, 2 Pack of 40 Tags - Pkg Qty 2

Item #: WBB383460

(5)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • White
  • Assorted Color

White

$6.10 ea.

Price: $12.20 / Pkg of 2

Save $0.61 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

MMF Industries™ Slotted Rack Key Tags, White, Resealable Bag

MMF Industries Slotted Key Tags are perfect keeping track of keys for offices, rental management companies, storage facilities, and fleet trucking companies. The sturdy 1-1/4"H plastic key tags are attached to nickel-plated snap hooks. The write-on surface of these key tags can be purchased with numbers or without; the numbered key tags provide additional organization and are packed 20 tags per pack in increments of twenty from 1-20 to 221-240. The plain white tags can be purchased in both a sealed bag and a clamshell container pack. Colored tags are also available.

Product Specifications

  • HEIGHT INCHES1-1/4
  • ASSEMBLYAssembled
  • BRANDMMF Industries
  • COLOR FINISHWhite
  • CONSTRUCTIONNickel-Plated Plastic
  • MANUFACTURERS PART NUMBER201300006
  • PACKAGE QUANTITY2 Pack of 40 Tags
  • PRODUCT FAMILYKey Tag - Slotted
  • STYLEResealable Bag
  • TYPEPlain
  • WEIGHT LBS0.100
Customer Review

5.0

  • 5 Star

    3
  • 4 Star

    2
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: DENNIS

    Date: April 20, 2018

    key tags
    Your review:
    great product durable fast shipping
    Pros:
    great product durable fast shipping
    Cons:
    0
  • Reviewer: TED

    Date: March 23, 2018

    Slotted key tags
    Your review:
    Worked as expected. Easy to write on. Was a good value
    Pros:
    Good value and performed as expected.
    Cons:
    Shipping costs are always high
  • Reviewer: Teara

    Date: January 12, 2016

    keys
    Your review:
    very good
    Pros:
    very good
    Cons:
    none
  • Reviewer: BETH

    Date: January 16, 2014

    Key tags
    Your review:
    These tags are great for my job. We are implementing a new truck run procedure and hope to reduce are mileage and man hours with new truck run. Having only one key per shop is great.
  • Reviewer: Walter

    Date: June 18, 2013

    Key Tags
    Your review:
    Cheap product that you can mark and keep your keys organized
Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

MMF Snap-Hook Oval Key Tags 5313260CA06, Tags 201-220, White

Item #: WBB383460

Not Yet Rated

Usually ships in 6 to 9 days

$7.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
MMF Slotted Rack Key Tags with Snap-Hook 201300006 Plain White, Resealable Bag, 2 Pack of 40 Tags - Pkg Qty 2

MMF Slotted Rack Key Tags with Snap-Hook 201300006 Plain White, Resealable Bag, 2 Pack of 40 Tags - Pkg Qty 2

Item #: WBB383460

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top