take 10% off our everday low prices!

Offer applied at final checkout

Out of Stock

MMF STEELMASTER® Unitag™ 160 Key Cabinet 2019160D03 Dual Control Sand

MMF STEELMASTER® Unitag™ 160 Key Cabinet 2019160D03 Dual Control Sand

Item #: WBB383498

(1)
  • SELECT
  • Keyed Alike
  • Disc Tumbler Lock
  • Dual Control Lock

Dual Control Lock

$322.71 up to 48% OFF

Price: $168.95

Save $8.45 with 5% off when you use your Global Industrial Credit Card.

Customers Also Viewed

STEELMASTER® Unitag 160 Key Cabinet Dual Control Sand

Most thorough system to organize keys. Choose the key cabinet that meets your needs. The STEELMASTER Unitag Key Cabinets are available in models designed to hold 10, 30, 40, 60, 80, 110, 160, 200, 240, 320, 400, 500 or 715 keys. Perfect for offices, rental management companies, and truck and auto rental companies, the STEELMASTER UniTag Key Cabinet will keep track of your `loaner' keys and organize your business. Simply attach keys to the numbered key tags and file on the key racks slots, when a key is loaned an "Out Key" control tag recording the key number, key recipient and date is filled out and placed in the same spot as the loaned key, for additional accountability a record chart can also be filled out. Made of durable heavy-gauge steel, with a chip and scratch resistant pearl finish, this key cabinet's full piano-length hinge allow users to open the cabinet fully and view all keys. A door-mounted single-key lock secures the cabinet; predrilled holes and mounting hardware make for easy installation. Key cabinet is available in sand and can be purchased with master-keyed, keyed alike, dual-control, or combination locks on certain models for an extra charge. Key Cabinet with the quality STEELMASTER name.
  • Heavy duty, steel construction coated with chip and scratch resistant finish
  • Full piano-length hinge
  • Single Key Lock with two keys also available with Dual Control Lock Key designated with "D", Combination Lock is designated with "C", Master Key Lock designated with "M", and Keyed Alike designated with "KA"
  • Dimensions: 160-Key Capacity: 16-1/2W x 20-1/8H x 4-7/8D
  • Made in the USA
  • 20% Recycled Content


Product Specifications

  • WIDTH INCHES16-1/2
  • DEPTH INCHES4-7/8
  • HEIGHT INCHES20-1/8
  • ASSEMBLYAssembled
  • BRANDMMF Industries
  • COLOR FINISHSand
  • CONSTRUCTIONSteel
  • KEY CAPACITY160
  • LOCK TYPEDual Control Lock
  • MANUFACTURERS PART NUMBER2019160D03
  • PACKAGE QUANTITY1
  • PRODUCT FAMILYKey Cabinet - Single Slotted Key Tag
  • WEIGHT LBS16.450
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Sandra

    Date: May 08, 2017

    accounting
    Your review:
    It was just what our office needed. Just the right amount of key slots.
    Pros:
    Just what the office needed.
Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

MMF STEELMASTER® Unitag™ 110 Key Cabinet 2019110D03 Dual Control Sand

Item #: WBB383498

(2)

Available on or around 02/28/2020

$145.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
MMF STEELMASTER® Unitag™ 160 Key Cabinet 2019160D03 Dual Control Sand

MMF STEELMASTER® Unitag™ 160 Key Cabinet 2019160D03 Dual Control Sand

Item #: WBB383498

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top