take 10% off our everday low prices!

Offer applied at final checkout

Out of Stock

MMF STEELMASTER® Portable 24-Key Case 201502417 Burgundy

MMF STEELMASTER® Portable 24-Key Case 201502417 Burgundy

Item #: WBB383517

(2)

$60.06 up to 40% OFF

Price: $35.95

Save $1.80 with 5% off when you use your Global Industrial Credit Card.

Customers Also Viewed

STEELMASTER® Portable 24-Key Case Burgundy

Transport keys in style. STEELMASTER Portable Zippered Key Case is a leather-like, vinyl case designed to hold 24 or 48 keys. Intended to look like an expensive portfolio, the Portable Zippered Key Case features reinforced brass corners to stand up to the roughest treatment. Hanging key tags are included and hold keys securely in place; a zippered closure ensures keys will not fall out during transport. Key tags have a write-on surface for identification of keys; sturdy split-ring key holders hold more than one key. Hook and loop fasteners on the back of the tags securely adhere the key holders to the fabric inside the portfolio. Key Storage Portfolio with the quality MMF Industries name.
  • Zippered leather-like vinyl case with wrap-around zipper
  • Comes with reinforced brass corners and a heavy-duty zipper pull
  • Key tags with hook and loop fasteners are included with write-on surface for identification of keys
  • 24 capacity model comes with 24 I.D. key tags; 48 capacity model comes with 48 I.D. key tags
  • Dimensions: 24-Key Model: 7W x 8-3/8H x 1-1/4D Inch
  • Color(s) Burgundy


Product Specifications

  • WIDTH INCHES7
  • DEPTH INCHES1-1/4
  • HEIGHT INCHES8-3/8
  • ASSEMBLYAssembled
  • BRANDMMF Industries
  • COLOR FINISHBurgundy
  • CONSTRUCTIONVinyl
  • KEY CAPACITY24
  • MANUFACTURERS PART NUMBER201502417
  • PACKAGE QUANTITY1
  • PRODUCT FAMILYKey Cabinet - Hook-Style Single Tag
  • TYPEKey Case
  • WEIGHT LBS0.700
Customer Review

5.0

  • 5 Star

    2
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: ROBYN

    Date: February 15, 2017

    24 Key-Case
    Your review:
    chose this one and am glad I did, much more attractive then the typical key box and plenty of room for the keys we use it to store.
    Pros:
    attractive, takes up little space but holds the number of keys we need it to hold.
    Cons:
    No way to identify what it is without defacing the look.
  • Reviewer: ROBYN

    Date: February 13, 2017

    Key Storage
    Your review:
    fits all the keys we have and extra room available.
    Pros:
    attractive
    Cons:
    no way to identify what it is without destroying the look.
Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

MMF STEELMASTER® Key Tag Panel 201KCP60PL - For Modular Key Cabinet, Platinum

Item #: WBB383517

Not Yet Rated

Usually ships in 4 to 7 days

$43.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
MMF STEELMASTER® Portable 24-Key Case 201502417 Burgundy

MMF STEELMASTER® Portable 24-Key Case 201502417 Burgundy

Item #: WBB383517

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top