x

Take 15% off your entire order!

Offer applied at checkout

MMF Snap-Hook Oval Key Tags 201800706 Plain, Pack of 20 Tags, White

MMF Snap-Hook Oval Key Tags 201800706 Plain, Pack of 20 Tags, White

Item #: WBB383520

(6)

Ships same day.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Green
  • Yellow
  • White
  • Red
  • Blue

White

$9.15 up to 39% OFF

Price: $5.60

Save $0.28 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

MMF Industries™ Snap-Hook White Oval Key Tags, Plain

Never lose track of your keys again. MMF Industries Snap Hook Oval Key Tags are perfect for offices, rental management companies, storage facilities, and fleet trucking companies. The sturdy 1-1/4"H plastic key tags with write-on surface are attached to chrome-plated key holders and are designed to work with the STEELMASTER Dupli-Key System which utilizes two different set of numbered key tags and makes managing keys as efficient as possible. Simply attach your master key to the red octagonal shaped self-locking key tags; this will ensure that your master original key is never loaned. Fasten the duplicate loaner key to these white oval snap hook key rings and file on the same hook with the master key. When a loaner key is issued, insert a Receipt Slip with recipient's name and date into a brass key holder and hang with the master key, log all information in the key loan register to keep a written record. The Key Tags can be purchased with numbers or without. Packed 20 per pack; numbered key tags are available in increments of 20 from 1-20 to 221-240.Quality key tags from MMF Industries.
  • Plastic key tags with write-on surface are attached to chrome-plated key holders
  • Designed for use with the Dupli-Key System
  • Dimensions: 1-1/4"H
  • Color(s): White


  • HEIGHT INCHES 1-1/4
  • ASSEMBLY Assembled
  • BRAND MMF Industries
  • COLOR FINISH White
  • CONSTRUCTION Plastic
  • MANUFACTURERS PART NUMBER 5312726CB07
  • PACKAGE QUANTITY 1 Pack of 20 Tags
  • PRODUCT FAMILY Key Tag - Hook-Style Two-Tag
  • TYPE Plain
  • WEIGHT LBS 0.080
Customer Review

5.0

  • 5 Star

    4
  • 4 Star

    2
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: May 30, 2019

    Nice design
    Your review:
    Do their job
  • Reviewer: Anonymous

    Date: May 11, 2018

    Excellent Key Organizer
    Your review:
    Perfect fit for our key box! It helped clean up a mess in our key box.
  • Reviewer: Anonymous

    Date: March 23, 2018

    Key Tags
    Your review:
    I love the blank option for key tags instead of having to purchase a whole pack of numbered tags just to get a couple of numbers. Versatile for tagging more than keys.
  • Reviewer: Anonymous

    Date: May 08, 2015

    just what i needed to get organized
    Your review:
    works great
  • Reviewer: Anonymous

    Date: May 15, 2013

    they do the job
    Your review:
    this is just what i wanted
  • Reviewer: Anonymous

    Date: March 20, 2012

    It was what I need
    Your review:
    I was having trouble find this type of tags. there are not many out there that you can write on with pencil and reuse.This was a great find for use.
Product Q & A

There are no questions for this product.

You might be interested in this similar product

Barska 50 Assorted Key Tags AF12496 - Color Coded with Window Insert

Item #: B2181144

(5)

Available on or around 07/29/2021

$10.75

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
MMF Snap-Hook Oval Key Tags 201800706 Plain, Pack of 20 Tags, White

MMF Snap-Hook Oval Key Tags 201800706 Plain, Pack of 20 Tags, White

Item #: WBB383520

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant