take 10% off our everday low prices!

Offer applied at final checkout

DuraMax Shelf Kit 12"D X 50"W

DuraMax Shelf Kit 12"D X 50"W

Item #: WB269647

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $70.95

Save $3.55 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

DuraMax Shelf Kit 12"D X 50"W

The 12" deep x 50" wide Shelf kit is all inclusive with 2 uprights, installation hardware, 2 shelves, and 4 shelf brackets.

Product Specifications

  • WIDTH INCHES50
  • COLOR FINISHEggshell
  • DEPTH INCHES12
  • BRANDDuraMax
  • CONSTRUCTIONVinyl
  • FOR SHED SIZE8' x 6', 10' x 8'
  • LIMITED WARRANTY15 Year
  • PACKAGE QUANTITY1
  • TYPEShelf Kit
  • WEIGHT LBS14
  • ASSEMBLEDUnassembled
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
DuraMax Shelf Kit 12"D X 50"W

DuraMax Shelf Kit 12"D X 50"W

Item #: WB269647

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top