take 10% off our everday low prices!

Offer applied at final checkout

Patriotic Pleated Mini Us Fan

Patriotic Pleated Mini Us Fan

Item #: WB256847

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $11.95

Save $0.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

US FLAG & BANNER SETS
Patriotic Pleated Mini US Fan
US flag & banner sets offer a complete unit for displaying and hanging flags. Hang and display a US flag anywhere with this selection of US flag and banner sets. Pleated Mini Fans are ready for hanging and great for use at any advertising center. For use indoors or out, ready to hang, perfect for accenting doors or windows, machine washable. 1-1/2' x 3' pleated fan. Sold in packs of 2.

Product Specifications

  • BRANDAnnin®
  • COLOR FINISHRed, White & Blue
  • CONSTRUCTIONPoly/Cotton
  • DESCRIPTIONPatriotic Pleated Mini US Fan
  • STYLEAmerican Flag
  • MANUFACTURERS PART NUMBER483160
  • PACKAGE QUANTITY2
  • FLAG LENGTH3'
  • FLAG HEIGHT1-1/2'
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Annin Flagmakers Solar Light for Small Outdoor Residential Flagpoles

Item #: WB256847

Not Yet Rated

Usually ships in 3 to 6 days

$15.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Patriotic Pleated Mini Us Fan

Patriotic Pleated Mini Us Fan

Item #: WB256847

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top