take 10% off our everday low prices!

Offer applied at final checkout

Raymond Products 4000-40 Desk Lift - 4" Casters - 16" x 40" Lift Frame

Raymond Products 4000-40 Desk Lift - 4" Casters - 16" x 40" Lift Frame

Item #: WBB384371

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 4-3/4
  • 5-1/2
  • 4-1/4
  • 6

6

  • SELECT
  • 10-1/4
  • 11-1/4
  • 10-3/4
  • 9-3/4

11-1/4

$367.00 up to 12% OFF

Price: $321.95

Save $16.10 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Raymond Products 4000-40 Desk Lift - 4" Casters - 16" x 40" Lift Frame

Engineered for easy moving of most types of office desks by just one person. Reduces labor and moving costs; saves time and effort, too. No need to empty drawers or remove equipment and material from desk tops. Simply roll Mighty King desk lift beneath desk, depress handle and elevate desk. In seconds desk can be rolled in any direction. All Mighty King desk lifts are manufactured and assembled in the U.S.A under rigid quality control standards with these special design features:

  • Heavy duty casting and steel caster base, powder coated finish.
  • Tough non-mar, skid-resistant red vinyl coats the lift frame.
  • Handle is removable. Safety latch automatically locks in raised position with a convenient trip for release.
  • Sturdy roller-bearing, non-mar hard rubber casters rotate freely in a 360 degree circle for easy maneuvering.
  • Shipped fully assembled in one carton.
  • 16" x 40" Lift frame
  • 4" x 1-1/4" Hard rubber casters .
  • 600 lbs. Load capacity
  • Made in the USA.


Product Specifications

  • LENGTH INCHES16
  • WIDTH INCHES40
  • CAPACITY LBS600
  • COLOR FINISHRed
  • BRANDRaymond Products
  • CONSTRUCTIONSteel
  • COUNTRY OF ORIGINMade in USA
  • LOWERED HEIGHT INCHES6
  • MANUFACTURERS PART NUMBER4000-40
  • PACKAGE QUANTITY1
  • RAISED HEIGHT INCHES11-1/4
  • WEIGHT LBS48
  • WHEEL DIAMETER INCHES4
  • WHEEL TYPERubber
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Raymond Products 4000-46 Desk Lift - 4" Casters - 16" x 46" Lift Frame

Item #: WBB384371

Not Yet Rated

Usually ships in 2 to 5 days

$335.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Raymond Products 4000-40 Desk Lift - 4" Casters - 16" x 40" Lift Frame

Raymond Products 4000-40 Desk Lift - 4" Casters - 16" x 40" Lift Frame

Item #: WBB384371

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top