take 10% off our everday low prices!

Offer applied at final checkout

Leviton 8300-HI 20A, 125V, Duplex Receptacle, Ivory

Leviton 8300-HI 20A, 125V, Duplex Receptacle, Ivory

Item #: WBB384555

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$8.60 up to 35% OFF

Minimum Quantity: 25

Price: $5.60

Save $0.28 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Leviton 8300-HI 20-Amp, 125-Volt, Heavy Duty Hospital Grade, Duplex Receptacle

Specifications:
  • 20 Amp
  • 125 Volt
  • NEMA 5-20R
  • 2-Pole
  • 3-Wire
  • Heavy Duty Hospital Grade
  • Duplex Receptacle
  • Straight Blade
  • Self Grounding
  • Back and Side Wired
  • Steel Strap
  • Ivory

Product Specifications

  • WIRING STYLEBack & Side
  • MADE IN THE U.S.A.Yes
  • BRANDLeviton®
  • VOLTAGE125
  • AMPERAGE20
  • COLORIvory
  • GRADEHospital
  • POLES AND WIRES"2 Pole, 3 Wire Grounding"
  • MANUFACTURERS PART NUMBER8300-HI
  • TYPEDuplex
  • NEMA5-20R
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Leviton 16352-I 20a, 125v, Decora Plus Duplex Receptacle, Self Grounding, Ivory - Min Qty 23

Item #: WBB384555

Not Yet Rated

Usually ships in 3 to 6 days

$7.70

Close

25 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Leviton 8300-HI 20A, 125V, Duplex Receptacle, Ivory

Leviton 8300-HI 20A, 125V, Duplex Receptacle, Ivory

Item #: WBB384555

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top